Shop All VGA Connectors & Cables
Tripp Lite
Tripp Lite P134-06N-VGA-V2 6 in. Display Port to VGA Adapter
Mfr # P134-06N-VGA-V2
Zoro # G003915117
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tripp Lite
- MFR # P134-06N-VGA-V2
- Zoro # G003915117
- UPC # 37332192042
- Country of Origin China
- Category VGA Connectors & Cables
Description
DisplayPort 1.2 to VGA Active Converter Adapter 1920 x 1200 6".
Features- DisplayPort to VGA adapter supports up to 1080p HD and 1920 x 1200 pixels PC video resolution
- 6 in. converter cable with DisplayPort Male connector to HD15 Female connector for added convenience
- Backward compatible with previous DisplayPort generations
- Color: Black
- Length: 6 in.
- I/O Cable Type: Display adapter
- Left Connector Gender: Male
- Right Connector Gender: Female
- Weight: 6.38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM Vertical Dual Mnt Up to 27", ARMDUALV (ARMDUALV)
- BANSHEE Battery Pack, Fits Motorola, 7.5V (NTN4435)
- DANTONA Battery 4.8 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-2)
- ILC Replacement for Kodak Klic-7001 (KLIC-7001 KODAK)
- TRIPP LITE Cable Adapter, DisplayPort, VGA, M/F, 6" (P134-06N-VGA)
- TRIPP LITE Video/Audio Extender, F-Type, VGA (B130-101A-2)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 35ft (3590)
- MONOPRICE CPU Cord Adapter, HD15(VGA) M/DVI-A F (2397)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 6ft (85)
- MONOPRICE VGA to Svideo/RCA Adapter Cable - Black (2509)
- LEGRAND Rj45 Network Jack Splitter Kit (37049)
- Tripp Lite VGA Connectors & Cables