Zoro Homepage

UPS, 10.3 in H, 30 in W

  • Mfr # 9PX8KSP

  • Zoro # G516556920


product price: $8,825.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Power Rating
8 kVA
Wattage
7.2 kW
UPS Type
Online/Double-conversion
Mounting
Rack/tower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9PX8KSP
Zoro #
G516556920
UPC #
743172040343
Country of Origin
Philippines

Details

Item
UPS
Power Rating
8 kVA
Number of Outlets
3
Wattage
7.2 kW
UPS Type
Online/Double-conversion
Mounting
Rack/tower
Outlet Type
Hardwired

Description

UPS, Online Double Conversion, Display Type LCD, Single Phase, Standards ANSI/IEEE C62.41, CE (Europe), cUL Listed, ENERGY STAR Qualified, FCC (USA), FCC Part 15 Class A (USA), NOM (Mexico), RoHS, Includes (2) Internal battery modules, 8000VA 7200W 120V/208V 9PX Online Double-Conversion UPS with 3 Outlets, Cable Gland for Hardwire Connection, NETWORK-M2 Gigabit Network Card, Owner's manual, Rack-Mounting Hardware, RS-232 Cable, USB Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.