UPS, 15.3 in H, 6.3 in W
Mfr # 9PX8KTF5
Zoro # G116556894
product price: $10,289.99
/eaKey Features
Power Rating
8 kVA
Mounting
Rack/tower
Wattage
7.2 kW
UPS Type
Online/Double-conversion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9PX8KTF5
Zoro #
G116556894
UPC #
743172040459
Country of Origin
Philippines
Details
Item
UPS
Power Rating
8 kVA
Mounting
Rack/tower
Number of Outlets
20
Wattage
7.2 kW
UPS Type
Online/Double-conversion
Outlet Type
Hardwired
Description
UPS, Online Double Conversion, Display Type LCD, Single Phase, Standards CE (Europe), cUL Listed, EN 62040-2, ENERGY STAR Qualified, FCC (USA), FCC Part 15 Class A (USA), NOM (Mexico), RoHS, Includes 9PX8KPM 9PX 3U UPS Power Module, 9PXEBM240RT 3U Extended Battery Module, 9PXTFMR5 120V Stepdown Transformer, Cable Gland for Hardwire Connection, MBP11K208 9PX 3U Maintenance Bypass, NETWORK-M3 Gigabit Network Card, Owner's Manuals, Rack-Mounting Hardware (2x 9RK), RS-232 Cable, USB Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.