UPS, 3.4 in H, 5.9 in W
Mfr # 5P1500RT
Zoro # G516556593
product price: $1,199.99
/ea
Free Shipping & Returns
Key Features
Power Rating
1440VA
Number of Outlets
8
Outlet Type
(8) 5-15R
Wattage
1440 W
UPS Type
Line Interactive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5P1500RT
Zoro #
G516556593
UPC #
743172039620
Country of Origin
Philippines
Details
Item
UPS
Mounting
Rack/tower
Power Rating
1440VA
Number of Outlets
8
Outlet Type
(8) 5-15R
Wattage
1440 W
UPS Type
Line Interactive
Description
UPS, Line Interactive, Display Type LCD, Single Phase, Standards cUL Listed, FCC Part 15 Class A (USA), UL 1778, UL 497A, UL Listed, Includes 1440VA 1440W 120V 5P Line-Interactive UPS with 8 Outlets, Mounting Hardware, RS-232 Cable, USB Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.