Zoro Homepage

UPS, 3.5 in H, 7.5 in W

  • Mfr # SUINT1000LCD2UN

  • Zoro # G416556860


product price: $1,547.99
/ea
Free Shipping & Returns

Key Features

Power Rating
1000 VA
Backup Time (Half/Full Load)
12.30 Minute/4.70 Minute
Number of Outlets
6
Wattage
900 W
Input Voltage
230 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUINT1000LCD2UN
Zoro #
G416556860
UPC #
037332253569
Country of Origin
China

Details

Item
UPS
Power Rating
1000 VA
Backup Time (Half/Full Load)
12.30 Minute/4.70 Minute
Number of Outlets
6
Wattage
900 W
Input Voltage
230 V AC
Output Voltage
230 V AC
Mounting
Rack-mountable

Description

UPS, Online Double Conversion, Display Type LCD, Single Phase, Standards CE (Europe), CSA (Canada), EAC (Belarus, Kazakhstan, Russia), ENERGY STAR Qualified, NOM (Mexico), RoHS, SASO (Saudi Arabia), UL 1778, Includes (2) C13 to C14 Power Cables, 4-Post Rack-Mounting Hardware, EPO Cable, RS-232 Cable, USB Cable, WEBCARDLXE Network Interface Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.