Zoro Homepage

UPS, 5.1 in H, 17.3 in W

  • Mfr # 9PX6K-10

  • Zoro # G816556866


product price: $6,979.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Online/Double-conversion
Outlet Type
Hardwired
Number of Outlets
4
Wattage
5400 W
Power Rating
6000 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9PX6K-10
Zoro #
G816556866
UPC #
743172090522
Country of Origin
Philippines

Details

Item
UPS
UPS Type
Online/Double-conversion
Outlet Type
Hardwired
Number of Outlets
4
Wattage
5400 W
Power Rating
6000 VA
Mounting
Rack/tower

Description

UPS, Online Double Conversion, Display Type LCD, Single Phase, Standards CE (Europe), cUL Listed, EN 62040-2, FCC (USA), FCC Part 15 Class A (USA), NOM (Mexico), RoHS, Includes 6000VA 5400W 208V 9PX Online Double-Conversion UPS with 4 Outlets, Cable Gland for Hardwire Connection, NETWORK-M3 Gigabit Network Card, Rack-Mounting Hardware (9RK), RS-232 Cable, Tower Support Stands, USB Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.