Zoro Homepage

UPS, 5.1 in H, 17.3 in W

  • Mfr # SU6000RT

  • Zoro # G716556812


product price: $4,798.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack/Tower
Power Rating
6000VA
Input Voltage
230 V AC
Wattage
5400 W
Output Voltage
240 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU6000RT
Zoro #
G716556812
UPC #
786689811730
Country of Origin
Philippines

Details

Item
UPS
Mounting
Rack/Tower
Power Rating
6000VA
Input Voltage
230 V AC
Wattage
5400 W
Output Voltage
240 V AC

Description

UPS, Online Double Conversion, Display Type LCD, Single Phase, Standards CAN/CSA-C22.2 No. 107.3 (Canada), CE (Europe), cTUVus, EN 62040-2, ENERGY STAR Qualified, FCC (USA), FCC Part 15 Class A (USA), NOM (Mexico), RoHS, UL 1778, Includes Cable Gland, Rack-Mounting Hardware (9RK), RS-232 Cable, Tower Support Stands, USB Cable, WEBCARDLXE Network Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.