Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS, 5.24 in H, 17.32 in W

  • Mfr # SMART1524ET

  • Zoro # G516556586


product price: $1,769.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC
UPS Type
Line Interactive
Outlet Type
Hardwired
Mounting
Rack
Output Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART1524ET
Zoro #
G516556586
UPC #
037332241214
Country of Origin
Taiwan, Province of China

Details

Item
UPS
Input Voltage
120 V AC
UPS Type
Line Interactive
Outlet Type
Hardwired
Mounting
Rack
Output Voltage
120 V AC
Power Rating
1500VA
Wattage
1200 W

Description

UPS, Line Interactive, Display Type LCD, Single Phase, Standards CSA (Canada), NOM (Mexico), RoHS, Trade Agreements Act (TAA), UL 1778, Includes (2) AC Hardwire Strain Reliefs, (2) Rack-Mounting Brackets, (4) M6 Screws, (8) M4 Screws, Battery Temperature Sensor Cable, External Battery Connection Kit, External Fan Power Adapter Cable, Instruction Sheet, USB Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.