Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

UPS, 7.5 in H, 17.5 in W (Discontinued)

  • Mfr # OMNIVS800LCD
  • Zoro # G416556662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OMNIVS800LCD
Zoro #
G416556662
UPC #
037332213969
Country of Origin
China

Details

Item
UPS
Wattage
475 W
Power Rating
800VA
Output Voltage
115 V AC
Mounting
Tower
Input Voltage
120 V AC
Number of Outlets
8
UPS Type
Line Interactive

Description

UPS, Line Interactive, Display Type LCD, Single Phase, Standards CSA (Canada), FCC Part 15 Class A (USA), NOM (Mexico), RETIE (Colombia), RoHS, UL 1778, Includes USB Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.