Zoro Homepage

UPS, Corded Backplate Outlet, SU6000RT3

  • Mfr # SUPDM13

  • Zoro # G5175591


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Depth
11 in
Height
2.5 in
Width
5 in
Compatibility
Tripp Lite SU6000RT3U UPS, Tripp Lite SU6000RT3UXR UPS
Receptacles Detail
1 x NEMA L6-30R, 2 x NEMA L6-20R, 10 x NEMA 5-15/20R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUPDM13
Zoro #
G5175591
UPC #
037332120847
Country of Origin
China

Dimensions

Depth
11 in
Height
2.5 in
Width
5 in
UPS Input Cord Length (ft.)
10
Unit Dimensions (hwd / in.)
3.500 x 5.000 x 11.000

Details

Item
UPS Backplate Outlet
Compatibility
Tripp Lite SU6000RT3U UPS, Tripp Lite SU6000RT3UXR UPS
Receptacles Detail
1 x NEMA L6-30R, 2 x NEMA L6-20R, 10 x NEMA 5-15/20R
Product Type
Power Backplate
Voltage Rating
240 V AC, 120 V AC
Product Name
SUPDM13 Corded UPS Backplate Outlet Kit
Package Contents
SUPDM13 Corded UPS Backplate Outlet Kit
Current Rating
30 A
Input Connection Type
NEMA L6-30P input plug
Recommended Electrical Service
30A 240V
Output Nominal Voltage
Simultaneous 240 and 120V output
Nominal Input Voltage(s) Supported
208V AC
Material of Construction
Steel
Accessory Type
Backplate Outlet Kit
Output Receptacles
(10) 5-15/20R; (2) L6-20R; (1) L6-30R
Overload Protection
120V outlets are protected by 2 separate 20A branch rated circuit breakers
Voltage Compatibility (VAC)
208

Description

UPS,Corded Backplate Outlet,SU6000RT3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.