Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS SMART 1440W 120V AVR LCD USB 2U TAA

  • Mfr # SMART1500RXLTAA

  • Zoro # G914878402


product price: $1,418.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
110 V AC
Input Voltage
120 V AC
Mounting
Rack/Tower
Power Rating
1440 VA
Number of Outlets
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART1500RXLTAA
Zoro #
G914878402
UPC #
786689816063
Country of Origin
Taiwan, Province of China

Details

Output Voltage
110 V AC
Input Voltage
120 V AC
Mounting
Rack/Tower
Power Rating
1440 VA
Number of Outlets
8
UPS Type
Line-interactive UPS
Wattage
1440 W
Backup Time (Half/Full Load)
15.10 Minute/5.10 Minute
Outlet Type
8 x NEMA 5-15R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.