Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS SMART 1950W 120V AVR LCD USB 2U TAA

  • Mfr # SMART2200RXLTAA

  • Zoro # G314878408


product price: $2,048.99
/ea
Free Shipping & Returns

Key Features

Wattage
1950 W
Mounting
Rack/Tower
Number of Outlets
6
UPS Type
Line-interactive UPS
Backup Time (Half/Full Load)
12 Minute/4 Minute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART2200RXLTAA
Zoro #
G314878408
UPC #
786689816056
Country of Origin
Taiwan, Province of China

Details

Wattage
1950 W
Mounting
Rack/Tower
Number of Outlets
6
UPS Type
Line-interactive UPS
Backup Time (Half/Full Load)
12 Minute/4 Minute
Input Voltage
120 V AC
Output Voltage
120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.