UPS Type
Line Interactive
Output Voltage
110/115/120V AC
Backup Time (Half/Full Load)
31.3 min/13.5 min
NEMA Receptacle Configuration
(6) 5-15R
NEMA Plug Configuration
5-15P
Transfer Time
2-4 milliseconds
Switches
2 Switches control off/on power status and alarm-cancel/self-test operation
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Overvoltage Correction
Input voltages between 128 and 143V are reduced by 9%
Communications Cable
USB cable included
Individually Controllable Load Banks
No
High Availability UPS Features
Hot swappable batteries
Battery Recharge Rate (Included Batteries)
Less than 4.5 hours from 10% to 90%
Output Volt Amp Capacity (VA)
750
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
Surge Voltage Withstand Capability
ANSI/IEEE C62.41 Categories A & B 6KV/200/500 amp 100Khz Ringwave and category B BiWave
Installation Form Factors Supported with Included Accessories
Tower
Voltage Regulation Description
Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 81 to 143
High Voltage Transfer to Battery Power (Setpoint)
143
Output Voltage Regulation (Battery Mode)
+/- 5%
Nominal Output Voltage(s) Supported
110V; 115V; 120V
Audible Alarm
Audible alarm indicates power-failure and low-battery conditions
Surge Voltage Attenuation
N-G 2000:1, L-G 240:1, L-N 100:1
Full Load Runtime (min.)
13.5 min. (500w)
Output Isolation Transformer
Professional grade load isolation transformer
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
Relative Humidity
0 to 95%, non-condensing
Rated input current (Maximum Load)
5.5A
Recommended Electrical Service
15A 120V
Internal UPS Replacement Battery Cartridge
RBC53
UPS AC Suppression Response Time
Instantaneous
Battery Replacement Description
Hot-swappable, user replaceable batteries
UPS AC Suppression Joule Rating
510
WatchDog Compatibility
Supports Watchdog application, OS and hard-reboot restart options for remote applications
EMI / RFI AC Noise Suppression
Yes
Hot-Swap PDU options
PDUB15 (2U / 8 5-15R outlets)
Severe Undervoltage Correction
Input voltages between 81 and 96V are boosted by 21%
Battery Access
Battery access door
DC System Voltage (VDC)
36
Output Voltage Regulation (Line Mode)
-18%, +8%
Output Watt Capacity (Watts)
500
AC Mode Efficiency Rating (100% Load)
0.91
Nominal Input Voltage(s) Supported
120V AC
Output AC Waveform (Battery Mode)
PWM sine wave
Half Load Runtime (min.)
31.3 min. (250w)
LED Indicators
5 LEDs indicate line power, battery power, overload, voltage regulation and battery low/replace status
Installation Form Factors Supported with Optional Accessories
Wallmount (UPSWM - tower mounting kit)
Insertion Loss
65 db N-G from 10Khz to 100Khz, 45 to 60 db L-G from 10Khz to 100Khz, 18 to 54 db L-N from 50Khz to 500 Khz
PowerAlert Software
For local monitoring via the UPS™s built-in USB port, download PowerAlert Local software at http://www.tripplite.com/poweralert
UPS Certifications
Tested to UL1778 (USA); Tested to CSA (Canada); Meets FCC Part 15 Category B (EMI)
Low Voltage Transfer to Battery Power (Setpoint)
81
Alarm Cancel Operation
Power-fail alarm can be silenced using alarm-cancel switch; once silenced, alarm will re-sound to indicate low-battery status
Undervoltage Correction
Input voltages between 97 and 107V are boosted by 10%
Primary Form Factor
Tower
Communications Interface
USB
Package Contents
OmniSmart 750 VA UPS, OMNI750ISO UPS system, USB cable, User manual with warranty information
Package Includes
OMNI750ISO UPS system;USB cable;Instruction manual
Output Capacity (Watts)
500
UPS Applications
High-End Desktop/Small Network; Retail/Point of Sale; Hospitality
Product Certifications
CSA (Canada); UL 1778
Product Compliance
FCC Part 15 Class B (USA)