Zoro Homepage

Smart UPS, 750VA, Online, Out: 120/110/100V AC In: 120/110/100V AC

  • Mfr # SU750RTXL2UN

  • Zoro # G5175707


product price: $1,196.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Online
Power Rating
750VA
Mounting
Rack
Wattage
600 W
Input Voltage
120/110/100V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU750RTXL2UN
Zoro #
G5175707
UPC #
037332190758
Country of Origin
China

Dimensions

Width
13.5 in
Height
3.5 in
Depth
13.5 in
UPS Power Module Dimensions (hwd, in.)
3.5 x 17.5 x 13.5
Primary UPS Depth (mm)
343
Rack Height
2U
Minimum Required Rack Depth with External Battery Pack (in.)
16.5
Minimum Required Rack Depth without External Battery Pack (in.)
16.5
Primary UPS Height (mm)
89
UPS Input Cord Length (ft.)
6
Minimum Required Rack Depth (inches)
16.5

Details

Item
Smart UPS
UPS Type
Online
Power Rating
750VA
Mounting
Rack
Wattage
600 W
Input Voltage
120/110/100V AC
Output Voltage
120/110/100V AC
Backup Time (Half/Full Load)
11 min/4 min
Number of Outlets
6
NEMA Plug Configuration
5-15P
NEMA Receptacle Configuration
(6) 5-15R
Hz
50/60 Hz
Transfer Time
No transfer time (0 ms.) in online, double-conversion mode
Housing Material
Steel
Battery Type
VRLA
Battery Recharge Rate (Included Batteries)
Less than 6 hours from 10% to 80% (typical, full load discharge)
Undervoltage Correction
2% output voltage regulation during undervoltages to 80
Individually Controllable Load Banks
Yes
Internal UPS Replacement Battery Cartridge
RBC92-2U
Input Phase
Single-Phase
UPS AC Suppression Response Time
Instantaneous
Voltage Regulation Description
Online, double-conversion power conditioning
Nominal Output Voltage(s) Supported
100V; 110V; 120V
Battery Replacement Description
Hot-swappable, user replaceable batteries
AC Mode Efficiency Rating (100% Load)
0.87
UPS AC Suppression Joule Rating
480
Battery Access
Front panel battery access door
Communications Cable
USB and DB9 cabling included
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Nominal Input Voltage(s) Supported
100V AC; 110V AC; 120V AC
Relative Humidity
0 to 95%, non-condensing
UPS Certifications
Tested to UL1778 (USA); Tested to CSA (Canada); Meets FCC Part 15 Category B (EMI)
High Voltage Transfer to Battery Power (Setpoint)
150
Battery Mode BTU / Hr. (Full Load)
333
Output Voltage Regulation (Battery Mode)
+/- 2%
External Battery Pack Compatibility
BP24V15RT2U (limit 1); BP24V28-2U (limit 1); BP24V70-3U (multi-pack compatible); BP24V36-2US (multi-pack compatible)
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
WatchDog Compatibility
Supports Watchdog application, OS and hard-reboot restart options for remote applications
Crest Factor
0.125694444444444
Audible Alarm
Audible alarm indicates UPS startup, power-failure, low-battery, overload, UPS fault and remote shutdown conditions
Half Load Runtime (min.)
11 min. (300w)
Output Volt Amp Capacity (VA)
750
Network Monitoring Port Description
Includes pre-installed Network Management Card; DB9 port supports RS232 and contact closure communications; Economy-mode setting option is available using PowerAlert software and DB9 Serial cable connection OR installed Network Management Card
Rated input current (Maximum Load)
8.6A
Input Circuit Breakers
15A
Switches
2 Switches control off/on power status and alarm-cancel/self-test operation
AC Mode BTU / Hr. (Full Load)
306
AC Economy Mode Efficiency Rating (100% Load)
0.97
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
Overvoltage Correction
2% output voltage regulation during overvoltages to 150
Output kVA Capacity (kVA)
0.75
LED Indicators
14 LEDs indicate line power, online mode, bypass mode, on-battery, overload, battery low, replace battery and fault status information; 4-LED meter displays load and battery charge levels; LED panel rotates for viewing in rack/tower formats
Full Load Runtime (min.)
4 min. (600w)
PowerAlert Software
For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
Communications Interface
Contact closure; DB9 Serial; EPO (emergency power off); Pre-installed network card; Slot for SNMP/Web interface; USB (HID enabled)
Output Watt Capacity (Watts)
600
Installation Form Factors Supported with Optional Accessories
2 post rackmount ( 2POSTRMKITWM ); 2-4 post front rail rackmount ( UPSHDEARKIT ); 4 post rackmount short-depth ( 4POSTRAILKITWM ); Tower ( 2-9USTAND ); Wallmount ( 2POSTRMKITWM )
Primary Form Factor
Rackmount
Output AC Waveform (Battery Mode)
Pure Sine wave
Alarm Cancel Operation
Power-fail alarm can be silenced using alarm-cancel switch
Cooling Method
Fan
Frequency Compatibility Details
Output frequency matches input nominal on startup, defaults to 60 Hz on cold-start
Power Factor
0.8
EMI / RFI AC Noise Suppression
Yes
Load Management Receptacles
Two switchable single-outlet 5-15R load banks
Expandable Runtime
Yes
Low Voltage Transfer to Battery Power (Setpoint)
80V (100% load), 65V ( <70% load)
Recommended Electrical Service
15A 120V
Severe Undervoltage Correction
2% output voltage regulation during undervoltages to 65 (under 70% load only)
High Availability UPS Features
Automatic inverter bypass; Hot swappable batteries
Output Voltage Regulation (Line Mode)
+/- 2%
Included Mounting Accessory Description
Included 4POSTRAILKIT mounting bracket enables installation in 4 post racks from 20.5 to 36 inches (521 to 914mm)
Expandable Battery Runtime
Extended runtime supported via optional external battery packs
UPS Dataline Suppression
1 line TEL/DSL (1 in / 1 out); 10/100Base T Ethernet
Output Capacity Details
OVERLOAD CAPACITY: Supports inverter operation up to 105% load continuously, 125% load for 3 minutes; 150% load for 30 seconds and >150% load for 0.5 seconds before switching to BYPASS (when bypass input voltage and frequency are WITHIN bypass limits) or SHUTDOWN (when bypass input voltage or frequency are OUTSIDE bypass limits)
Installation Form Factors Supported with Included Accessories
4 post 19 inch rackmount
DC System Voltage (VDC)
24
Load Capacity
750 VA/600 W
Package Contents
SmartOnline SU750RTXL2UN 750VA Tower/Rack Mountable, PowerAlert Software and Cabling, Mounting Hardware for 4-post Rack Enclosures, Instruction Manual
Form Factor
Rack/Tower
Network Management Cards
WEBCARDLX
Output Capacity (Watts)
600
Product Certifications
CSA (Canada); UL 1778
Product Compliance
FCC Part 15 Class B (USA)
UPS Applications
Mission Critical Applications
Output Capacity (VA)
750
Package Includes
SU750RTXL2U with pre-installed WEBCARDLX network interface;USB, DB9 and EPO cabling;Mounting hardware for 4-post rack enclosures;Instruction manual
Outlet Type
5-15R

Description

UPS,SmartOnline,750VA,600W,SNMP,USB,2U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.