Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS System, 750VA, Line Interactive, Out: 120V AC In: 120V AC

  • Mfr # HCRK

  • Zoro # G3458996


product price: $2,049.99
/ea
Free Shipping & Returns

Key Features

VA Rating - UPS Systems
750.0 VA
UPS Type
Line Interactive
Power Rating
750VA
Mounting
Desktop/Tower
Wattage
300 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCRK
Zoro #
G3458996
UPC #
037332136527
Country of Origin
China

Dimensions

Height
6 in
Cord Length
10 ft
Width
3.5 in
Depth
3.5 in
Overall Width
11.5 in
Overall Height
3.5 in
Input Cord Length (ft.)
10
Unit Dimensions (hwd / in.)
3.500 x 11.500 x 6.000
Power Cord Length
10 ft
Overall Depth
6 in

Details

VA Rating - UPS Systems
750.0 VA
Item
UPS System
UPS Type
Line Interactive
Power Rating
750VA
Mounting
Desktop/Tower
Wattage
300 W
Input Voltage
120V AC
Output Voltage
120V AC
Backup Time (Half/Full Load)
Up to 12 hr
Outlet Type
Surge
Medical Grade
Yes
Number of Outlets
3
Includes
90 Amp-Hour User-Replaceable Battery Module and Cabling, Medical Grade Mobile Power Supply, PowerAlert Software CD and USB Cable, Remote User Interface (RUI) and Cabling
Ports
USB
Hz
60 Hz
Phase
Single
Footnotes
4,14,18
Fax/Modem Line Protection
No
Automatic Volts Regulation
No
Input Current
90 A
Transfer Time
0 msec
Display Type
No Display
Standards
CSA-C22.2 No. 601.1, IEC 60601-1, RoHS, UL1778
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
NEMA Plug Configuration
5-15P
Special Features
Poweralert Data-Saving Software
NEMA Receptacle Configuration
(3) 5-15R
Voltage
120
Input Connection
10 ft Cord with NEMA 5-15P-HG Plug
Housing Material
Metal
Battery Type
VRLA
Voltage Compatibility (VAC)
120
Voltage Compatibility (VDC)
12
Nominal Input Voltage(s) Supported
120V AC
Peak Output Capacity (Watts)
750
Form Factors Supported
Retrofits most standard medical cart configurations
Battery Charge
Equal to discharge time. Includes advanced 3-stage (10A) battery charger
Material of Construction
Power Supply and Battery Module: metal
Switches
On Remote User Interface (RUI): On/Off Switch and Alarm-Mute Switch
DC System Voltage (VDC)
12
Recommended Electrical Service
15A 120V
Cooling Method
Fan
EMI / RFI AC Noise Suppression
Yes
Input Connection Type
NEMA 5-15P-HG Hospital-Grade
Audible Alarm
Low Battery Alarm
Full Load Runtime (min.)
Up to 12 hours typical runtime in standard configuration. Runtime varies depending on battery condition and load
Output (Watts)
300
Nominal Output Voltage(s) Supported
120V
Network Monitoring Port
USB
Front Panel LEDs
On Remote User Interface (RUI): Output AC Power, Battery Charge Level and Battery Charging Status
Continuous Output Capacity (Watts)
300
Compatibility
AFC, Anthro, Datalux, GCX, Hergo, Human scale, Jaco, Knurr, Stinger
Package Contents
Medical-Grade Mobile Power Retrofit Kit, Medical-Grade Mobile Power Supply, 90 amp-hour User-Replaceable Battery Module and cabling, PowerAlert Data-Saving Software CD and USB cable, Remote User Interface (RUI) and cabling, Mounting Hardware Kit and owner's ma
Product Certifications
IEC 60601-1; CAN/CSA-C22.2 No. 601.1; UL 1778
Package Includes
Medical-Grade Mobile Power Supply;90 amp-hour User-Replaceable Battery Module and cabling;PowerAlert Software CD and USB cable;Remote User Interface (RUI) and cabling;Mounting Hardware Kit and owner's manual with warranty information
Pure Sine Wave Output
No
External Battery Compatible
Not External Battery Pack Compatible
Includes Battery
Battery Included
Battery Chemistry
Valve Regulated Lead Acid
Frequency
60 Hz
Audible Alarm Conditions
Low Battery
Output Ports Included
USB
Manufacturer Warranty
3 yr Limited
Data Line Protection
No Data Line Surge Protection
Number of Outlets - Surge Only
3
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Transfer Time - Maximum
0 msec
Power Rating - Real
300 W
Surge Suppression Rating
316 J
Automatic Voltage Regulation
No Automatic Voltage Regulation
Run Time - Full Load
12 hr
Number of Outlets - UPS
3
Visible Indicator Light Conditions
No Indicator Lights
Input Current - Maximum
90 A
Power Rating - Apparent
750 VA

Description

UPS System, Line Interactive, Power Rating 750 VA, Wattage 300 W, Input Voltage 120V AC, Output Voltage 120V AC, Backup Time (Half/Full Load) Up to 12 hr, Mounting Desktop/Tower, Outlet Type Surge, Number of Outlets 3, Medical Grade Medical Grade Approved, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation No, Fax/Modem Line Protection No, Transfer Time 0 msec, Width 12 in, Depth 4 in, Height 6 in, Cord Length 10 ft, Display Type No Display, 60 Hz Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.