Tripp Lite

UPS System, 750 VA, 12 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC


product price: $145.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • UPS Type Line Interactive
  • Power Rating 750 VA
  • Mounting Desktop/Tower
  • Wattage 450 W
  • Input Voltage 120V AC
See all product information

Product Information

Dimensions

Width 12 in
Height 4 in
Cord Length 6 ft
Depth 7 in
UPS Power Module Dimensions (hwd, in.) 4.14 x 7.48 x 12
UPS Input Cord Length (ft.) 5
Primary UPS Height (mm) 105
Primary UPS Depth (mm) 305
Primary UPS Width (mm) 190

Details

Item UPS System
UPS Type Line Interactive
Power Rating 750 VA
Mounting Desktop/Tower
Wattage 450 W
Input Voltage 120V AC
Output Voltage 115/120V AC
Backup Time (Half/Full Load) 10 min/3 min
Outlet Type UPS/Surge
Medical Grade No
Number of Outlets 12
Automatic Volts Regulation No
Standards CSA, FCC Part 15 Category B (EMI), NOM, UL 1778
Display Type LED
Footnotes 4
Hz 60 Hz
NEMA Receptacle Configuration 5-15R
Special Features USB Port And Poweralert Software Enables Unattended Shutdown In Case Of Extended Power Failure
Ports USB (HID enabled)
Phase 1
Includes USB cable
NEMA Plug Configuration 5-15p
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Input Current 12 A
Fax/Modem Line Protection No
Transfer Time 2 to 4 msec
Input Connection 6 ft Cord with NEMA 5-15P Plug
Battery Type Valve Regulated Lead Acid (VRLA)
WatchDog Compatibility Supports Watchdog application, OS and hard-reboot restart options for remote applications
Operating Elevation (m) Up to 3000m
PowerAlert Software For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
High Availability UPS Features Battery Independent Restart
Nominal Output Voltage(s) Supported 110V; 115V; 120V
Rated input current (Maximum Load) 10A
Output Watt Capacity (Watts) 450
Battery Recharge Rate (Included Batteries) 8 hours (10% to 90%)
UPS Housing Material ABS
Overvoltage Correction Input voltages between 128 and 145 are reduced by 15%
Primary Form Factor Desktop
Output Receptacles (12) 5-15R
UPS AC Suppression Response Time Instantaneous
Output AC Waveform (AC Mode) Pure sine wave
Output Voltage Regulation (Battery Mode) 120V (±10%)
Battery Replacement Description Replaceable internal batteries (see manual)
Storage Temperature Range +5 to +113 degrees Fahrenheit / -15 to +45 degrees Celsius
Input Phase Single-Phase
Output Voltage Regulation (Line Mode) 120V (+6%/-12%)
UPS Dataline Suppression 1 line TEL/DSL or Ethernet
Input Circuit Breakers 10A
LED Indicators 2 Status LEDs; GREEN indicates power status and operating mode / RED indicates battery-low, overload, replace-battery and fault conditions
Battery Access Battery access door
AC Mode Efficiency Rating (100% Load) >96%
Recommended Electrical Service 15A 120V
Nominal Input Voltage(s) Supported 120V AC
Output AC Waveform (Battery Mode) PWM sine wave
Relative Humidity 0 to 90%, non-condensing
Cold Start (Startup in Battery Mode During a Power Failure) Cold-start operation supported
Individually Controllable Load Banks No
Internal UPS Replacement Battery Cartridge RBC51
UPS Output Receptacles (Surge Suppression Only) 6 UPS outlets, 6 surge-only outlets
Voltage Regulation Description Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 89 to 145
AC Mode BTU / Hr. (Full Load) 41
Output Volt Amp Capacity (VA) 750
Audible Alarm UPS remains silent in battery backup mode; Alarm sounds only to report low-battery, fault, overload and replace-battery conditions
UPS AC Suppression Joule Rating 316
UPS Input Connection Type 5-15P
Switches Power off/on switch
Operating Temperature Range +32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
Frequency Compatibility 50 / 60 Hz
High Voltage Transfer to Battery Power (Setpoint) 145
UPS Certifications Meets FCC Part 15 Category A (EMI); Tested to CSA (Canada); Tested to NOM (Mexico); Tested to UL1778 (USA)
Installation Form Factors Supported with Included Accessories Tower; Ultra-compact desktop; Wallmount
Operating Elevation (ft.) Up to 10,000 ft.
Low Voltage Transfer to Battery Power (Setpoint) 89
DC System Voltage (VDC) 12
EMI / RFI AC Noise Suppression Yes
Communications Cable USB interface cable included
Undervoltage Correction Input voltages between 89 and 108 are boosted by 18%
UPS Certification Details UL1778: 2014 5th EDITION; CAN/CSA-C22.2 NO. 107.3:2014 3rd EDITION; FCC CLASS A; FCC Part 68 Approved (#5WSWP01B005); Industry Canada Approved (#3449A-005, REN0.1B); RETIE (Colombia)
Nominal Voltage Details 120v nominal output in battery mode
Communications Interface USB (HID enabled)
Grounding Lug Includes side panel grounding lug
Expandable Runtime No
Assembly Required No
Certifications & Standards Energy Star
Maximum Operating Temperature 104°F (40°C)
Product Name AVR 750VA Desktop UPS
Application/Usage Printer, Home Theater, Home/Office, Router, TV, Digital Signage, Security System, ATM, Media Center, Computer, Blu-ray Player, Gaming Console
AVR Yes
Alarm Battery Backup, Low Battery, Overload, Replace Battery, Fault
Receptacle Detail 12 x NEMA 5-15R
Typical Battery Recharge Time 9 Hour
Energy Saving Greater than 95% efficiency - GREEN UPS
Surge Energy Rating 316 J
AVR Range Boost +18% / Buck -15%
Waveform Type Pulse-width Modulated Sine Wave
Input Frequency 60 Hz
Plug/Connector Type NEMA 5-15P
Product Series AVR
Number of Battery & Surge Outlets 6
Package Contents AVR 750VA Desktop UPS, USB cable, Instruction manual
Maximum Operating Elevation 10000 ft
DC System Voltage 12 V DC
Status Indicators 2 Status LEDs; GREEN indicates power status and operating mode / RED indicates battery-low, overload, replace-battery and fault conditions
USB (HID Compliant) Port Yes
EMI/RFI Noise Filter Yes
Storage Temperature 5°F (-15°C) - 113°F (45°C)
USB Yes
Number of Surge-only Outlets 6
Product Color Black
Output Frequency 60 Hz
Replaceable Battery Yes
Dataline Protection RJ-11
Load Capacity 750 VA/450 W
Form Factor Ultra-compact Desktop/Tower/Wall Mount
Package Includes AVR750U 750VA 450W 120V Line-Interactive UPS with 12 Outlets;USB cable;Owner's manual
Grounding Details Includes side panel grounding lug
UPS Dataline Suppression Details Set of two 8 position RJ connectors protect either a single 10BaseT connection (pins 1,2,3 & 6; 7.5V clamping) or a single TEL/DSL connection (pins 4-5; 260V clamping)
Product Certifications RETIE (Colombia); CSA (Canada); NOM (Mexico); UL 1778
Product Compliance FCC Part 15 Class A (USA)
Output Capacity (Watts) 450
Output Capacity (VA) 750
UPS Applications Home/Office Desktop; Audio/Video; Retail/Point of Sale; Hospitality

Description

UPS System, Line Interactive, Power Rating 750 VA, Wattage 450 W, Input Voltage 120V AC, Output Voltage 115V AC, 120V AC, Backup Time (Half/Full Load) 10 min/3 min, Mounting Desktop/Tower, Outlet Type (6) Surge, (6) UPS/Surge, Number of Outlets 12, Medical Grade No, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 2 to 4 msec, Width 12 in, Depth 7 in, Height 4 in, Cord Length 6 ft, Display Type LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.