- Home
- /
- Electrical Supplies
- /
- Power Quality & Distribution
- /
- Power Systems
- /
- Uninterruptible Power Supplies (UPS)
- /
- UPS System, Line Interactive, 750VA
Tripp Lite
UPS System, Line Interactive, 750VA
Mfr # AVRX750U
Zoro # G6169125
Free Shipping & Returns
$227.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- VA Rating - UPS Systems 750.0 VA
- Watts - UPS Systems 450.0 W
- Input Voltage - UPS Systems 230V AC
- Output Voltage - UPS Systems 220V AC, 230V AC, 240V AC
Customers Also Purchased
- Brand Tripp Lite
-
MFR #
AVRX750U
-
Zoro #
G6169125
- UPC # 037332123138
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 4 in |
Cord Length | 0.5 ft |
Depth | 7 in |
Width | 12 in |
Primary UPS Width (mm) | 305 |
UPS Power Module Dimensions (hwd, in.) | 4 x 12 x 7 |
UPS Input Cord Length (ft.) | 0.5 |
Primary UPS Height (mm) | 102 |
Primary UPS Depth (mm) | 178 |
Details
UPS Type | Line Interactive |
VA Rating - UPS Systems | 750.0 VA |
Watts - UPS Systems | 450.0 W |
Input Voltage - UPS Systems | 230V AC |
Output Voltage - UPS Systems | 220V AC, 230V AC, 240V AC |
Backup Time (Half/Full Load) | 10 min/3 min |
Outlet Type - UPS Systems | UPS/Surge |
Number of Outlets | 6 |
Medical Grade | No |
Footnotes | USB and TEL/DSL |
Output Voltage | 220V AC, 240V AC |
NEMA Receptacle Configuration | C13 |
Input Current | 10 A |
Item | UPS System |
NEMA Plug Configuration | 5-15p |
Outlet Type | UPS/Surge |
Display Type | LED |
Special Features | Hot Swappable Batteries |
Power Rating | 750VA |
Input Voltage | 230VAC |
Standards | CE |
Mounting | Desktop/Tower |
Automatic Volts Regulation | Yes |
Watts | 450W |
Ports | TEL/DSL, USB |
Includes | (2) C13 to C14 Power Cables, USB Cable |
Transfer Time | 2 to 4 msec |
Phase | 1 |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Fax/Modem Line Protection | Yes |
Hz | 50/60 Hz |
Mounting - UPS Systems | Desktop/Tower |
Green Certification or Other Recognition | CE - EN62040GOSTSASO |
Wattage | 450 W |
Backup/Run Time (Full Load) | 5 Minute/17 Minute |
Capacity - Batteries | 750 VA/450 W |
Battery Type | Sealed Lead Acid (SLA) |
Housing Color | Black |
Input Connection | NEMA 5-15P Plug |
Full Load Runtime (min.) | 2.4 min. (450w) |
WatchDog Compatibility | Supports Watchdog application, OS and hard-reboot restart options for remote applications |
AC Mode Efficiency Rating (100% Load) | 0.98 |
Undervoltage Correction | Input voltages between 159 and 205 are boosted by 14% |
Cold Start (Startup in Battery Mode During a Power Failure) | Cold-start operation supported |
Battery Replacement Description | Hot-swappable, user replaceable batteries |
Expandable Runtime | No |
UPS AC Suppression Joule Rating | 320 |
Operating Temperature Range | +32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius |
Communications Interface | USB (HID enabled) |
Output Receptacles | (6) C13 |
EMI / RFI AC Noise Suppression | Yes |
Hot-Swap PDU options | PDUBHV10 (2U / 8 C13 outlets) |
Output Volt Amp Capacity (VA) | 750 |
Individually Controllable Load Banks | No |
Audible Alarm | Audible alarm indicates power-failure and overload status |
Internal UPS Replacement Battery Cartridge | RBC51 |
Nominal Output Voltage(s) Supported | 220V; 230V; 240V |
Included Output Power Cables | Includes 2 C13 to C14 output power cables |
UPS Input Connection Description | Attached 15cm line cord with C14 inlet. The C14 inlet accepts user-supplied AC power cord with country specific plug. |
Output Voltage Regulation (Line Mode) | +8%, -21% |
Half Load Runtime (min.) | 8.6 min. (225w) |
Nominal Voltage Details | 230V nominal output in battery mode |
Storage Temperature Range | +5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius |
High Voltage Transfer to Battery Power (Setpoint) | 282 |
Rated input current (Maximum Load) | 10A |
UPS Input Connection Type | C14 inlet |
Low Voltage Transfer to Battery Power (Setpoint) | 159 |
Output Watt Capacity (Watts) | 450 |
Network UPS Tools Compatibility | NUT compatible. See the full list of Tripp Lite NUT compatible UPS systems at http://www.networkupstools.org/stable-hcl.html?manufacturer=Tripp Lite |
Battery Mode BTU / Hr. (Full Load) | 459 |
Communications Cable | USB interface cable included |
Battery Access | Battery access door |
UPS AC Suppression Response Time | Instantaneous |
LED Indicators | 2 LEDs indicate power status and overload/check battery status |
UPS Output Receptacles (Surge Suppression Only) | 3 UPS outlets, 3 surge-only outlets |
PowerAlert Software | For local monitoring via the UPS™s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert |
AC Mode BTU / Hr. (Full Load) | 20 |
Frequency Compatibility Details | Automatic frequency selection |
UPS Housing Material | ABS |
Overvoltage Correction | Input voltages between 245 and 282 are reduced by 12% |
Switches | Combination switch controls on/off power status and self-test operation |
UPS Dataline Suppression | 1 line TEL/DSL (1 in / 1 out) |
Output Voltage Regulation (Battery Mode) | +/- 5% |
High Availability UPS Features | Hot swappable batteries |
Nominal Input Voltage(s) Supported | 230V AC |
Relative Humidity | 0 to 95%, non-condensing |
Output AC Waveform (Battery Mode) | PWM sine wave |
Installation Form Factors Supported with Included Accessories | Tower; Ultra-compact desktop; Wallmount |
DC System Voltage (VDC) | 12 |
Primary Form Factor | Desktop |
Frequency Compatibility | 50 / 60 Hz |
UPS Certifications | CE; Tested to GOST (Russia); Tested to SASO (Saudi Arabia); Meets FCC Part 15 Category B (EMI) |
Voltage Regulation Description | Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 159 to 282VAC |
Input Phase | Single-Phase |
Output AC Waveform (AC Mode) | Sine wave |
Load Capacity | 750 VA/450 W |
Battery Characteristics | Maintenance-free |
Package Contents | AVRX750AVR Line Interactive UPS, USB and phone cable, Owner's manual with warranty information |
Product Line | Internet Office |
Hot Swappable | Yes |
Receptacle Detail | 6 |
Product Name | AVRX750AVR Line Interactive UPS |
Product Type | Line-interactive UPS |
Plug/Connector Type | IEC 320-C14 |
Certifications & Standards | CE - EN62040, GOST, SASO |
Product Color | Black |
Battery Chemistry | Lead Acid |
Number of Batteries | 1 |
Backup/Run Time (Half Load) | 17 Minute |
Surge Energy Rating | 320 J |
Additional Information | AVRX750AVR line interactive UPS offers complete protection from blackouts, brownouts and surges on AC and tel/DSL dataline connections, Automatic Voltage Regulation (AVR) corrects brownouts and overvoltages back to nominal levels without using battery power, 6 built-in C13 outlets, Provides battery derived AC output during blackouts and brownouts, 750VA / 450 watt power handling ability supports a variety of PCs, workstations and other sensitive electronics, Supports entry-level PC systems up to 35 minutes during blackout conditions, Single line tel/DSL line surge suppression with line splitter protects two directly-connected modems, fax machines or cordless phones sharing a single phone line connection, USB port, FREE PowerAlert Software and cabling provide monitoring of site power conditions, Compatible with Tripp Lite's WatchDog System Service Monitoring/Rebooting Software (part# WATCHDOGSW), Hot swappable battery replacement supported via battery access door, Space saving, ultra-compact housing, 2 year manufacturer's product warranty |
Runtime Full Load (min.) | 2.4 min. (450W) |
Battery Mode Heat Dissipation (BTU/Hr) @ Full Load | 459 |
Grounding Details | Yes |
Output Capacity (Watts) | 450 |
Runtime Half Load (min.) | 8.6 min. (225W) |
UPS Applications | Home/Office Desktop; Audio/Video; Retail/Point of Sale; Hospitality |
Package Includes | AVRX750U UPS System;USB cable;Two C13 to C14 power cables;Instruction manual |
Output Capacity (VA) | 750 |
Product Compliance | SASO (Saudi Arabia); CE (Europe); FCC Part 15 Class B (USA) |
Product Certifications | GOST (Russia) |
Description
UPS System, Line Interactive, Power Rating 750 VA, Wattage 450 W, Input Voltage 230V AC, Output Voltage 220V AC, 230V AC, 240V AC, Backup Time (Half/Full Load) 10 min/3 min, Mounting Desktop/Tower, Outlet Type UPS/Surge, Number of Outlets 6, Medical Grade No, NEMA Receptacle Configuration C13, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection Yes, Transfer Time 2 to 4 msec, Width 12 in, Depth 7 in, Height 4 in, Cord Length 0.5 ft, Display Type LED
Documents & Resources
- Hazardous material
Explore More Products
- TRIPP LITE UPS System, Line Interactive, Tower, 900VA OMNI900LCD
- TRIPP LITE On Line Double Conversion UPS, 630 W SU700XLCD
- TRIPP LITE UPS System, On-Line, Rack, 5kVA SU5000RT4UTF
- TRIPP LITE Internet Office UPS, B/U Time 17min, 550 VA, 8 Outlets, 1 USB TRPINTERNET550U
- TRIPP LITE UPS Replacement Battery, Tripp Lite, 2U RBC24V-LCD
- TRIPP LITE UPS Replacement Battery, Cartridge, UPS RBC51
- TRIPP LITE Tripp Lite SMART1500SLT 1500VA UPS Smart Pro Tower Line-Interactive 8 Outlet w/ SNMP Slot SMART1500SLT
- TRIPP LITE Replacement for Tessco 37332159212 37332159212
- TRIPP LITE Smart Online 3-Phase UPS Medium Frame Modular 4 Batteries 20kVA SV20KM1P4B
- APC Smart UPS, Line Interactive, Floor, 750VA SMT750C
- APC SMTL1500RM3UC Smart-UPS Li-Ion Rackmount Battery Backup System, 6 Outlets, 1500 VA, 680 J SMTL1500RM3UC
- Tripp Lite Uninterruptible Power Supplies (UPS)