Ideal

Twist On Wire Connector, 18-10 AWG, PK225


original price: $26.75
5% off
new price: $25.29
/pk 225, $0.11/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Yellow
  • Min. Single Wire Size 18 AWG
  • Max. Single Wire Size 10 AWG
  • Series 451
  • Max. Voltage 600V AC
See all product information

Product Information

Dimensions

Min. Single Wire Size 18 AWG
Max. Single Wire Size 10 AWG
Height 1.01 in
Width 0.69 in
Minimum Single Wire Size 18 AWG
Maximum Single Wire Size 10 AWG
Overall Height 1.03 in
Strip Length 3/8 in
Outside Diameter 0.48 in
Overall Width 0.69 in
For Wire Size 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG

Details

Color Yellow
Series 451
Max. Voltage 600V AC
Wire Connector Style Wing
Min. Wire Combination (2) 18 AWG
Max. Wire Combination (3) 12 AWG
Application General Purpose
Standards CSA Certified, UL Listed
Item Twist On Wire Connector
Connector Type 451
Max. Temp. 221 Degrees F
RoHS Compliant Yes
Maximum Operating Temperature 221 Degrees F
High Temperature Application No
Maximum Conductors 4
UL 94 Flammability Rating V-2
Maximum Voltage 600 V
Minimum Wire Combination (2) 18 AWG
Maximum Wire Combination (3) 12 AWG
For Conductor Material Copper
Special Features Copolymer Shell Expands for Smooth, Progressive Tightening Providing Dependable Connections, High-Leverage, Contoured Wing Design Provides Superior Torque on Every Twist, Removable for Repeat Usage, Wide Range, Live-Action Spring Handles Small Combinations and Expands to Accommodate Large Combinations
Insulation Material Thermoplastic Polyester
Contact Material Steel
Termination Method Twist-On
Maximum Wire Gauge 10 AWG
Twist-On Style Wing
Minimum Wire Gauge 18 AWG
Maximum Rated Voltage 600V

Description

Twist On Wire Connector, Color Yellow, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (2) 18 AWG, Maximum Wire Combination (3) 12 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 4, Standards CSA Certified, UL Listed, Wire Connector Style Wing, Insulation Material Thermoplastic Polyester, Maximum Single Wire Size 10 AWG, Minimum Single Wire Size 18 AWG, Outside Diameter 0.48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.