UPS Type
Line Interactive
Output Voltage
110/115/120V AC
Backup Time (Half/Full Load)
11.5 min/3.5 min
Outlet Type
(1) Surge; (6) UPS/Surge
Special Features
Hot Swappable Batteries
Automatic Volts Regulation
Yes
VA Rating - UPS Systems
800.0 VA
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Footnotes
USB and TEL/DSL
NEMA Plug Configuration
5-15P
Transfer Time
2 to 4 msec
NEMA Receptacle Configuration
(7) 5-15R
Fax/Modem Line Protection
Yes
Includes
Interactive UPS, USB and Telephone Cable
Standards
CSA, FCC Part 15 Class B, NOM, RoHS, UL1778
Operating Temp. Range
122°F (50°C)
Battery Type
Sealed Lead Acid (SLA)
Capacity - Batteries
800 VA/475 W
Input Connection
NEMA 5-15P Plug
Primary Form Factor
Tower
Battery Recharge Rate (Included Batteries)
Less than 4.5 hours from 10% to 90%
Hot-Swap PDU options
PDUB15 (2U / 8 5-15R outlets)
Low Voltage Transfer to Battery Power (Setpoint)
89
Installation Form Factors Supported with Included Accessories
Tower
Battery Replacement Description
Hot-swappable, user replaceable batteries
AC Mode Efficiency Rating (100% Load)
0.97
Internal UPS Replacement Battery Cartridge
RBC51
High Voltage Transfer to Battery Power (Setpoint)
139
Output AC Waveform (Battery Mode)
PWM sine wave
UPS AC Suppression Joule Rating
510
Battery Access
Battery access door
Installation Form Factors Supported with Optional Accessories
Wallmount ( UPSWM - tower mounting kit)
EMI / RFI AC Noise Suppression
Yes
Full Load Runtime (min.)
3.5 min. (475w)
Audible Alarm
Audible alarm indicates power-failure and low-battery conditions
Output Voltage Regulation (Battery Mode)
+/- 5%
Individually Controllable Load Banks
No
Nominal Input Voltage(s) Supported
120V AC
Alarm Cancel Operation
Power-fail alarm can be silenced using alarm-cancel switch; once silenced, alarm will re-sound to indicate low-battery status
LED Indicators
4 LEDs indicate line power, battery power, overload and battery low/replace status
Battery Mode BTU / Hr. (Full Load)
631
Communications Interface
USB (HID enabled)
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
PowerAlert Software
For local monitoring via the UPSâ„¢s built-in USB ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
Undervoltage Correction
Input voltages between 89 and 105 are boosted by 14%
AC Mode BTU / Hr. (Full Load)
24
Half Load Runtime (min.)
11.5 min. (240w)
Voltage Regulation Description
Automatic voltage regulation (AVR) maintains line power operation with input voltage as low as 89
Output Volt Amp Capacity (VA)
800
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
Communications Cable
USB interface cable included
Switches
2 Switches control off/on power status and alarm-cancel/self-test operation
Relative Humidity
0 to 95%, non-condensing
Nominal Output Voltage(s) Supported
110V; 115V; 120V
High Availability UPS Features
Hot swappable batteries
Rated input current (Maximum Load)
12A
UPS Certifications
Tested to UL1778 (USA); Tested to CSA (Canada); Tested to NOM (Mexico); Meets FCC Part 15 Category B (EMI)
Network UPS Tools Compatibility
NUT compatible. See the full list of Tripp Lite NUT compatible UPS systems at http://www.networkupstools.org/stable-hcl.html?manufacturer=Tripp Lite
UPS Dataline Suppression
1 line TEL/DSL (1 in / 1 out); 10/100Base T Ethernet
WatchDog Compatibility
Supports Watchdog application, OS and hard-reboot restart options for remote applications
Recommended Electrical Service
15A 120V
UPS AC Suppression Response Time
Instantaneous
Output Watt Capacity (Watts)
475
DC System Voltage (VDC)
12
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Typical Battery Recharge Time
4 Hour
Package Contents
OMNIVS800 800VA UPS, USB and telephone cable, User manual with warranty information
Maximum Operating Temperature
122°F (50°C)
Battery Chemistry
Valve Regulated Lead Acid
Dataline Protection
RJ-45
Surge Energy Rating
480 J
Status Indicators
Line Power, Battery Power, Battery Low/Replace, Voltage Regulation operation
Alarm
On Battery, Utility Power Failure
Additional Information
Automatic Voltage Regulation, Regulates brownouts as low as 83 volts back to usable levels without using battery power, Supports battery replacement via built-in access panel
Waveform Type
Pulse-width Modulated Sine Wave
Load Capacity
800 VA/475 W
Product Certifications
CSA (Canada); NOM (Mexico); UL 1778
Product Compliance
FCC Part 15 Class B (USA)
Package Includes
OMNIVS800 Line Interactive UPS;USB and telephone cable;User manual with warranty information
UPS Applications
Home/Office Desktop; Retail/Point of Sale; Hospitality
Output Capacity (Watts)
475
Replacement Battery Part Number
RBC51
Operating Temperature - Minimum
32 Degrees F
Number of Outlets - UPS
6
Data Line Protection
Includes Data Line Surge Protection
Transfer Time - Minimum
2 msec
Transfer Time - Maximum
4 msec
Power Rating - Apparent
800 VA
Includes Battery
Battery Included
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Number of Outlets - Surge Only
1
External Battery Compatible
Not External Battery Pack Compatible
Audible Alarm Conditions
Low Battery
Run Time - Full Load
3.5 min
Power Rating - Real
475 W
Visible Indicator Light Conditions
Battery Low, Overload, Power Status, Replace Battery
Output Ports Included
USB
Manufacturer Warranty
3 yr Limited
Operating Temperature - Maximum
104 Degrees F
Input Current - Maximum
12 A
Battery Recharge Time
4.5 hr
Receptacle Configuration
5-15R