VA Rating - UPS Systems
1.5 kVA
UPS Type
Line Interactive
Output Voltage
110/115/120V
Backup Time (Half/Full Load)
13 min/4.5 min
Ports
DB9 Serial, EPO, USB
NEMA Receptacle Configuration
(8) 5-15R
Special Features
Hot Swappable Batteries, Individually Controllable Load Banks
Standards
CSA (Canada), FCC Part 15 Class B (USA), NOM (Mexico), RoHS, UL1778
NEMA Plug Configuration
5-15P
Transfer Time
2 to 4 msec
Includes
(4) Post Rack Mounting Hardware, DB9 Cable, e Cable, EPO Cables, Micro-USB to USB-A Configuration/Console Cable, Pre-Installed Web Card, SMART1500RM2UN SmartPro120V 1.5kVA 1.35kW Line-Interactive Sine Wave UPS, USB-B to USB-A Cable, Xnetwork interface
Fax/Modem Line Protection
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Automatic Volts Regulation
Yes
For Use with
Server, Telecommunication, Storage Device
Capacity - Batteries
1500 VA/1350 W
Input Connection
NEMA 5-15P Plug
Half Load Runtime (min.)
13 min. (675w)
EMI / RFI AC Noise Suppression
Yes
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
Rated input current (Maximum Load)
12A
EPO Port
RJ11 interface jack with 4 meter cable included. Supports normally open and normally closed EPO systems
UPS Certifications
Tested to UL1778 (USA); Tested to CSA (Canada); Tested to NOM (Mexico); Meets FCC Part 15 Category B (EMI)
Audible Noise
45 dBA maximum, front side 1m
Battery Access
Front panel battery access door
Individually Controllable Load Banks
Yes
Nominal Input Voltage(s) Supported
120V AC
LED Indicators
Network Link/Activity (Green): Flashes for network activity. Network Speed (Yellow): 10 Mbps (Flashing), 100 Mbps (On steady). LX Platform Interface Status: Normal Operation (Solid Green); Software Update (Alternating Green/Orange ~1/sec); Factory Reset (Alternating Green/Orange ~2/sec).
UPS AC Suppression Joule Rating
570
Network UPS Tools Compatibility
NUT compatible. See the full list of Tripp Lite NUT compatible UPS systems at http://www.networkupstools.org/stable-hcl.html?manufacturer=Tripp Lite
Output kVA Capacity (kVA)
1.5
Battery Replacement Description
Hot-swappable, user replaceable batteries
Recommended Electrical Service
15A 120V
Undervoltage Correction
Input voltages between 83 and 107 are boosted by 14%
Network Monitoring Port Description
Includes Pre-installed WEBCARDLX Network Management interface card. RJ45 Network port, Micro-USB Configuration/Console port, USB A port supports a variety of Envirosense2 environmental and control modules. See Accessories>Management Hardware section for more information about these modules.
WatchDog Compatibility
Supports Watchdog application, OS and hard-reboot restart options for remote applications
Switches
3 pushbutton switches control OFF / ON power status, MODE selection and MUTE / ENTER control functions. LX Platform Interface: Recessed reset switch for interface reboot and factory reset.
Output kW Capacity (kW)
1.35
Output Watt Capacity (Watts)
1350
High Voltage Transfer to Battery Power (Setpoint)
147
Communications Cable
Micro-USB, USB, and DB9 cabling included
Installation Form Factors Supported with Optional Accessories
2 post rackmount ( 2POSTRMKITWM ); 2-4 post front rail rackmount ( UPSHDEARKIT ); 4 post rackmount short-depth ( 4POSTRAILKITWM ); Tower ( 2-9USTAND ); Wallmount ( 2POSTRMKITWM )
DC System Voltage (VDC)
36
Relative Humidity
0 to 95%, non-condensing
Battery Mode BTU / Hr. (Full Load)
1012
Grounding Lug
Back panel grounding lug
Audible Alarm
Audible alarm indicates UPS startup, power-failure, low-battery, overload, UPS fault and remote shutdown conditions
AC Mode BTU / Hr. (Full Load)
267
Primary Form Factor
Rackmount
Nominal Output Voltage(s) Supported
110V; 115V; 120V
UPS AC Suppression Response Time
Instantaneous
SNMP Compatibility
SNMPv1, V2c, V3
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
Communications Interface
DB9 Serial; EPO (emergency power off); Pre-installed network card; USB (HID enabled)
Input Circuit Breakers
15A
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Network Speed
10/100 Mbps
Internal UPS Replacement Battery Cartridge
RBC93-2U
Voltage Regulation Description
Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 83 to 147
PowerAlert Software
For local monitoring via the UPSâ„¢s built-in Serial or USB communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
Output AC Waveform (Battery Mode)
Pure Sine wave
Output Voltage Regulation (Line Mode)
-21%, +8%
Full Load Runtime (min.)
4.5 min. (1350w)
Front Panel LCD Display
Front panel LCD information and configuration screen offers detailed UPS and site power status and operating data, plus configuration of voltage, operating mode, alarm function and a variety of additional options (see manual for detailed LCD configuration and monitoring options)
Overvoltage Correction
Input voltages between 128 and 147 are reduced by 12%
Battery Recharge Rate (Included Batteries)
Less than 4.5 hours from 10% to 90% (typical, full load discharge)
AC Mode Efficiency Rating (100% Load)
0.95
High Availability UPS Features
Hot swappable batteries
Included Mounting Accessory Description
Included 4POSTRAILKIT mounting bracket enables installation in 4 post racks from 20.5 to 36 inches (521 to 914mm)
Output Volt Amp Capacity (VA)
1500
Installation Form Factors Supported with Included Accessories
4 post 19 inch rackmount
Low Voltage Transfer to Battery Power (Setpoint)
83
Output Voltage Regulation (Battery Mode)
+/- 5%
Alarm Cancel Operation
Power-fail alarm can be temporarily silenced using alarm-cancel switch; silent mode alarm configuration option available
Load Management Receptacles
Two switchable two-outlet 5-15R load banks
Application/Usage
Telecommunication, Storage Device, Server
Network Management
SNMP Manageable
Package Contents
SMART1500RM2UN UPS System with Pre-installed SNMPWEBCARD, Pre-installed WEBCARDLX network interface, USB cable, DB9 cable, EPO cable, Mounting hardware, Owner's manual
Software Included
PowerAlert Software
Typical Battery Recharge Time
4.50 Hour
Load Capacity
1500 VA/1350 W
Waveform Type
Pure Sine Wave
Network Management Cards
WEBCARDLXE
Package Includes
SMART1500RM2UN SmartPro 120V 1.5kVA 1.35kW Line-Interactive Sine Wave UPS;Pre-installed WEBCARDLX network interface;USB-B to USB-A cable;Micro-USB to USB-A configuration/console cable;DB9 cable;EPO cable;4-Post rack mounting hardware;Owner's manual
UPS Applications
Large Network; High-End Desktop/Small Network
Output Capacity (VA)
1500
Network Compatibility
100 Mbps (Fast Ethernet)
Grounding Details
Back panel grounding lug
Product Certifications
CSA (Canada); NOM (Mexico); UL 1778
Output Capacity (Watts)
1350
Product Compliance
FCC Part 15 Class B (USA)
Receptacle Configuration
5-15R
Manufacturer Warranty
2 yr
Data Line Protection
Includes Data Line Surge Protection
Transfer Time - Maximum
4 msec
Operating Temperature - Minimum
32 Degrees F
Battery Recharge Time
4.5 hr
Number of Outlets - Surge Only
8
Run Time - Full Load
4.5 min
Includes Battery
Battery Included
Output Ports Included
DB9 Serial, EPO, Pre-Installed Network Card, SNMP, USB
Battery Chemistry
Valve Regulated Lead Acid
Power Rating - Real
1.35 kW
Number of Outlets - UPS
8
Input Current - Maximum
12 A
Audible Alarm Conditions
Low Battery, Overload, Power Outage, Shutdown, UPS Fault, UPS Startup
External Battery Compatible
Not External Battery Pack Compatible
Operating Temperature - Maximum
104 Degrees F
Power Rating - Apparent
1.5 kVA
Surge Suppression Rating
570 J
Transfer Time - Minimum
2 msec
Automatic Voltage Regulation
Includes Automatic Voltage Regulation