UPS Type
Line Interactive
Output Voltage
100/110/120/125V
Backup Time (Half/Full Load)
12 min/4 min
Ports
DB9 Serial, EPO, USB
VA Rating - UPS Systems
2.2 kVA
Includes
(4) Post Rack Mount Installation Kits, PowerAlert Software with USB, Serial and EPO Cables
Automatic Volts Regulation
Yes
Transfer Time
1 to 5 msec
NEMA Receptacle Configuration
(4) 5-15R; (4) 5-15/20R
Standards
CSA (Canada), FCC Part 15 Class a (USA), NOM (Mexico), RoHS, UL1778
Special Features
Hot Swappable Batteries
Fax/Modem Line Protection
No
NEMA Plug Configuration
5-20P
Capacity - Batteries
2200 VA/1920 W
Input Connection
NEMA 5-20P Plug
Relative Humidity
0 to 95%, non-condensing
Installation Form Factors Supported with Optional Accessories
2 post rackmount ( 2POSTRMKITWM ); 2-4 post front rail rackmount ( UPSHDEARKIT ); 4 post rackmount short-depth ( 4POSTRAILKITWM ); Tower ( 2-9USTAND ); Wallmount ( 2POSTRMKITWM )
Communications Interface
DB9 Serial; EPO (emergency power off); Micro-USB; Pre-installed network card; RJ45 Network; Slot for SNMP/Web interface; USB (HID enabled); USB-A; USB-B
Undervoltage Correction
Input voltages between 108 and 96 are boosted by 12%
Network Monitoring Port Description
Pre-installed WEBCARDLX Network Management Card interface
Severe Undervoltage Correction
Input voltages between 83 and 95 are boosted by 24%
UPS AC Suppression Joule Rating
570
High Availability UPS Features
Hot swappable batteries
Output Volt Amp Capacity (VA)
2200
Full Load Runtime (min.)
4.5 min. (1920w)
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
Switches
3 pushbutton switches control OFF / ON power status, MODE selection and MUTE / ENTER control functions. LX Platform Interface: Recessed reset switch for interface reboot and factory reset
Audible Alarm
Audible alarm indicates UPS startup, power-failure, low-battery, overload, UPS fault and remote shutdown conditions
Audible Noise
45 dBA maximum, front side 1m
AC Mode Efficiency Rating (100% Load)
0.96
Output Watt Capacity (Watts)
1920
Battery Access
Front panel battery access door
Internal UPS Replacement Battery Cartridge
RBC94-2U
Nominal Input Voltage(s) Supported
120V AC
Nominal Output Voltage(s) Supported
110V; 115V; 120V
Rated input current (Maximum Load)
16A (120V)
Half Load Runtime (min.)
12 min. (960w)
Communications Cable
Micro-USB, USB and DB9 cabling included
Front Panel LCD Display
Front panel LCD information and configuration screen offers detailed UPS and site power status and operating data, plus configuration of voltage, operating mode, alarm function and a variety of additional options (see manual for detailed LCD configuration and monitoring options)
EPO Port
RJ11 interface jack with 4-meter cable included. Supports normally open and normally closed EPO systems
Recommended Electrical Service
20A 120V
LED Indicators
Network Link/Activity (Green): Flashes for network activity. Network Speed (Yellow): 10 Mbps (Flashing), 100 Mbps (On steady). LX Platform Interface Status: Normal Operation (Solid Green); Software Update (Alternating Green/Orange ~1/sec); Factory Reset (Alternating Green/Orange ~2/sec).
Output Voltage Regulation (Line Mode)
-14%, +6%
Grounding Lug
Back panel grounding lug
Included Mounting Accessory Description
Included 4POSTRAILKIT mounting bracket enables installation in 4 post racks from 20.5 to 36 inches (521 to 914mm)
Input Circuit Breakers
20A
UPS Certification Details
SAFETY STANDARD (U.S.) - UL1778:2014 (5th Ed) R10.17; SAFETY STANDARD (CANADA) - CAN/CSA-C22.2 No. 107.3-14 (3rd Ed) + GI1 / FCC/ICES COMPLIANT - CLASS A
SNMP Compatibility
SNMP V1, V2c, V3
DC System Voltage (VDC)
48
Load Management Receptacles
Two switchable single-outlet load banks
PowerAlert Software
For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
UPS Certifications
Meets FCC Part 15 Category A (EMI); Tested to CSA (Canada); Tested to NOM (Mexico); Tested to UL1778 (USA)
Output AC Waveform (Battery Mode)
Pure Sine wave
Battery Replacement Description
Hot-swappable, user replaceable batteries
Overvoltage Correction
Input voltages between 127 and 145 are reduced by 12%
Individually Controllable Load Banks
Yes
Network UPS Tools Compatibility
NUT compatible. See the full list of Tripp Lite NUT compatible UPS systems at http://www.networkupstools.org/stable-hcl.html?manufacturer=Tripp Lite
EMI / RFI AC Noise Suppression
Yes
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Voltage Regulation Description
Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 83 to 145
Low Voltage Transfer to Battery Power (Setpoint)
83
UPS AC Suppression Response Time
Instantaneous
Installation Form Factors Supported with Included Accessories
4 post 19 inch rackmount
Alarm Cancel Operation
Power-fail alarm can be temporarily silenced using alarm-cancel switch; silent mode alarm configuration option available
Output Voltage Regulation (Battery Mode)
+/- 5%
Primary Form Factor
Rackmount
Battery Mode BTU / Hr. (Full Load)
1157
AC Mode BTU / Hr. (Full Load)
306
WatchDog Compatibility
Supports Watchdog application, OS and hard-reboot restart options for remote applications
Battery Recharge Rate (Included Batteries)
Less than 4.5 hours from 10% to 90% (typical, full load discharge)
High Voltage Transfer to Battery Power (Setpoint)
145
Output kW Capacity (kW)
1.92
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
Output kVA Capacity (kVA)
2.2
Software Included
PowerAlert Software
Form Factor
Rack-mountable
Typical Battery Recharge Time
4.50 Hour
Load Capacity
2200 VA/1920 W
Network Management
SNMP Manageable
Package Contents
SmartPro SMART2200RM2UN 2.2kVA Rack-mountable UPS, PowerAlert Software CD, USB Cable, Serial Cable, EPO Cable, 4 Post Rackmount Installation kit, Instruction Manual, Network Interface Card
Surge Suppression Rating
380 J
Includes Battery
Battery Included
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Output Ports Included
DB9 Serial, EPO, USB
Power Rating - Real
1.92 kW
Run Time - Full Load
4 min
Operating Temperature - Minimum
32 Degrees F
Power Rating - Apparent
2.2 kVA
Battery Chemistry
Valve Regulated Lead Acid
Audible Alarm Conditions
Low Battery, Overload, Power Outage
Receptacle Configuration
5-20R, 5-15R
Transfer Time - Maximum
4 msec
Battery Recharge Time
4.5 hr
External Battery Compatible
Not External Battery Pack Compatible
Operating Temperature - Maximum
104 Degrees F
Manufacturer Warranty
2 yr, 3 yr Registration
Number of Outlets - Surge Only
4
Input Current - Maximum
16 A
Data Line Protection
Includes Data Line Surge Protection
Number of Outlets - UPS
4
Transfer Time - Minimum
1 msec