Product Contributes To Reducing Energy Consumption
Display Type
LCD
Hz
60 Hz
Fax/Modem Line Protection
No
Special Features
USB Port And Poweralert Software Enables Unattended Shutdown In Case Of Extended Power Failure
NEMA Plug Configuration
5-15P
Standards
CSA, FCC Part 15 Class B, NOM, RoHS, UL1778
Voltage
120
Operating Temp. Range
122°F (50°C)
Capacity - Batteries
650 VA/350 W
Housing Color
Black
Input Connection
6 ft Cord with NEMA 5-15P Plug
Housing Material
ABS
Battery Type
VRLA
Input Phase
Single-Phase
Communications Interface
USB (HID enabled)
High Voltage Transfer to Battery Power (Setpoint)
139
PowerAlert Software
For local monitoring via the UPSâ„¢s built-in communication ports , download PowerAlert Local software at http://www.tripplite.com/poweralert
Battery Recharge Rate (Included Batteries)
Less than 20 hours from 10 to 90%
UPS Certifications
Tested to UL1778 (USA); Tested to CSA (Canada); Tested to NOM (Mexico); Meets FCC Part 15 Category B (EMI)
Expandable Runtime
No
Communications Cable
User supplies USB cable
Low Voltage Transfer to Battery Power (Setpoint)
89
Nominal Output Voltage(s) Supported
110V; 115V; 120V
Output Volt Amp Capacity (VA)
650
Cooling Method
Convection
Front Panel LCD Display
Backlighted LCD screen indicates input voltage, 5-bar battery charge level, overload, AVR, on battery and replace battery status; LCD screen rotates for rack/tower viewing
Internal UPS Replacement Battery Cartridge
RBC51
Undervoltage Correction
Input voltages between 89 and 104 are boosted by 14%
Output Voltage Regulation (Battery Mode)
+/- 5%
Relative Humidity
0 to 95%, non-condensing
AC Mode BTU / Hr. (Full Load)
31
Output Watt Capacity (Watts)
350
Primary Form Factor
Tower
UPS AC Suppression Response Time
Instantaneous
Battery Mode BTU / Hr. (Full Load)
442
DC System Voltage (VDC)
12
Output AC Waveform (Battery Mode)
PWM sine wave
Individually Controllable Load Banks
No
WatchDog Compatibility
Supports Watchdog application, OS and hard-reboot restart options for remote applications
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Alarm Cancel Operation
Power-fail alarm can be silenced using alarm-cancel switch; once silenced, alarm will re-sound to indicate low-battery status
Hot-Swap PDU options
PDUB15 (2U / 8 5-15R outlets)
Full Load Runtime (min.)
3.2 min. (350w)
Battery Replacement Description
Hot-swappable, user replaceable batteries
Voltage Regulation Description
Automatic voltage regulation (AVR) maintains line power operation with input voltage as low as 89
Battery Access
Battery access door
Nominal Input Voltage(s) Supported
120V AC
Rated input current (Maximum Load)
12A
Installation Form Factors Supported with Included Accessories
Tower
UPS AC Suppression Joule Rating
480
Half Load Runtime (min.)
12 min. (175w)
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
Switches
2 Switches control off/on power status and alarm-cancel/self-test operation; dimmer switch controls LCD brightness
Audible Alarm
Audible alarm indicates power-failure and low-battery status; alarm can be disabled using PowerAlert software
Network UPS Tools Compatibility
NUT compatible. See the full list of Tripp Lite NUT compatible UPS systems at http://www.networkupstools.org/stable-hcl.html?manufacturer=Tripp Lite
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
LED Indicators
Front panel LCD display
Recommended Electrical Service
15A 120V
AC Mode Efficiency Rating (100% Load)
0.97
Typical Battery Recharge Time
8 Hour
USB
Yes
Maximum Operating Temperature
122°F (50°C)
Alarm
Self-test Operation
Protection Type
Brownout
Waveform Type
Pulse-width Modulated Sine Wave
Load Capacity
650 VA/350 W
Status Indicators
Input Voltage : Shows actual incoming voltage in real time, Battery Charge : Shows approximate charge available on the battery, Automatic Voltage Regulation (AVR) : Illuminates to indicate the UPS is automatically regulating incoming voltage without draining battery power, Battery Recharge/Replace : Illuminates to indicate the UPS batteries need to be recharged or replaced (following a self-test), Battery Backup : Illuminates to indicate that the UPS is supplying battery power to connected equipment, Output Load Level : Illuminates when the electrical load of connected equipment exceeds the capacity of the UPS
Surge Energy Rating
480 J
Package Contents
OmniSmart 650 VA Digital UPS, OMNI650LCD Digital UPS System, Manual with warranty information
Assembly Required
No
UPS Applications
Home/Office Desktop; Audio/Video; Retail/Point of Sale; Hospitality
Output Capacity (VA)
650
High Availability UPS Features
Automatic Voltage Regulation (AVR); Hot swappable batteries; Surge/noise protection
Package Includes
OMNI650LCD UPS System;Instruction manual
Product Compliance
FCC Part 15 Class B (USA)
Product Certifications
CSA (Canada); NOM (Mexico); UL 1778
Output Capacity (Watts)
350
Replacement Battery Part Number
RBC51
Power Rating - Real
350 W
Power Rating - Apparent
650 VA
Run Time - Full Load
3.2 min
Transfer Time - Maximum
4 msec
Manufacturer Warranty
3 yr Limited
Operating Temperature - Maximum
104 Degrees F
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Data Line Protection
No Data Line Surge Protection
Audible Alarm Conditions
Low Battery, Power Outage
Output Ports Included
USB
Operating Temperature - Minimum
32 Degrees F
External Battery Compatible
Not External Battery Pack Compatible
Frequency
60 Hz
Includes Battery
Battery Included
Plug Configuration
5-15P
Number of Outlets - UPS
4
Visible Indicator Light Conditions
Overload, Replace Battery
Receptacle Configuration
5-15R
Input Current - Maximum
12 A
Battery Recharge Time
20 hr
Battery Chemistry
Valve Regulated Lead Acid
Number of Outlets - Surge Only
4
Description
UPS System, Line Interactive, Power Rating 650 VA, Wattage 350 W, Input Voltage 120V AC, Output Voltage 115V AC, 120V AC, Backup Time (Half/Full Load) 12 min/3.5 min, Mounting Tower, Outlet Type (4) Surge, (4) UPS/Surge, Number of Outlets 8, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 4 msec, Width 4 in, Depth 7 in, Height 12 in, Cord Length 6 ft