UPS System, 800VA, Line Interactive, Out: 220/230/240V AC In: 230V AC

  • Mfr # OMNIVSINT800

  • Zoro # G9414894


product price:  $304.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Power Rating
800VA
Mounting
Tower
Wattage
475 W
Input Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OMNIVSINT800
Zoro #
G9414894
UPC #
037332120960
Country of Origin
China

Dimensions

Depth
8 in
Width
8 in
Cord Length
6 ft
Height
11 in
Overall Height
10.8 in
Overall Width
5.2 in
UPS Power Module Dimensions (hwd, in.)
10.8 x 5.2 x 7.5
Primary UPS Height (mm)
274
UPS Input Cord Length (ft.)
0.5
Primary UPS Depth (mm)
191
Power Cord Length
0.5 ft
Overall Depth
7.5 in

Details

Item
UPS System
UPS Type
Line Interactive
Power Rating
800VA
Mounting
Tower
Wattage
475 W
Input Voltage
230V AC
Output Voltage
220/230/240V AC
Backup Time (Half/Full Load)
10.8 min/4.3 min
Outlet Type
UPS/Surge
Medical Grade
No
Number of Outlets
4
NEMA Plug Configuration
C14
Display Type
No Display
Automatic Volts Regulation
Yes
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Includes
(2) C13 to C14 Interconnection Cables, Line Interactive UPS, USB and Phone Line Cables
NEMA Receptacle Configuration
(4) C13
VA Rating - UPS Systems
800.0 VA
Ports
TEL/DSL, USB
Hz
50/60 Hz
Standards
CE, IEC/EN 62040, IRAM (Argentina), RoHS, SASO (Saudi Arabia), UL1778
Fax/Modem Line Protection
Yes
Phase
Single
Special Features
Hot Swappable Batteries
Input Current
2.4 A
Transfer Time
2 to 4 msec
Capacity - Batteries
800 VA/475 W
Battery Type
VRLA
Housing Material
PVC
UPS Certifications
Tested to UL1778 (USA); CE; Tested to GOST (Russia); Tested to SASO (Saudi Arabia); Tested to IRAM (Argentina)
Alarm Cancel Operation
Power-fail alarm can be silenced using alarm-cancel switch; once silenced, alarm will re-sound to indicate low-battery status
Battery Mode BTU / Hr. (Full Load)
458
Half Load Runtime (min.)
10.8 min. (240w)
Primary Form Factor
Tower
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
Communications Cable
USB interface cable included
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
AC Mode Efficiency Rating (100% Load)
0.97
UPS AC Suppression Joule Rating
340
Nominal Input Voltage(s) Supported
230V AC
Low Voltage Transfer to Battery Power (Setpoint)
159
Output AC Waveform (Battery Mode)
PWM sine wave
Individually Controllable Load Banks
No
Voltage Regulation Description
Automatic voltage regulation (AVR) maintains line power operation with input voltage as low as 159
Hot-Swap PDU options
PDUBHV10 (2U / 8 C13 outlets)
Battery Replacement Description
Hot-swappable, user replaceable batteries
Installation Form Factors Supported with Optional Accessories
Wallmount ( UPSWM - tower mounting kit)
Included Output Power Cables
Includes 2 C13 to C14 output power cables
Battery Recharge Rate (Included Batteries)
Less than 4.5 hours from 10% to 90%
UPS AC Suppression Response Time
Instantaneous
Internal UPS Replacement Battery Cartridge
RBC51
Undervoltage Correction
Input voltages between 159 and 199 are boosted by 14%
Nominal Output Voltage(s) Supported
220V; 230V; 240V
Full Load Runtime (min.)
4.3 min. (475w)
Output Volt Amp Capacity (VA)
800
UPS Input Connection Description
Attached 15cm line cord with C14 inlet. The C14 accepts a user-supplied AC power cord with country-specific plug.
Installation Form Factors Supported with Included Accessories
Tower
Relative Humidity
0 to 95%, non-condensing
Output Voltage Regulation (Battery Mode)
+/- 5%
EMI / RFI AC Noise Suppression
Yes
Frequency Compatibility Details
Automatic frequency selection
Output Watt Capacity (Watts)
475
UPS Dataline Suppression
1 line TEL/DSL (1 in / 1 out)
Input Phase
Single-Phase
Battery Access
Battery access door
DC System Voltage (VDC)
12
Communications Interface
USB
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
PowerAlert Software
For local monitoring via the UPSâ„¢s built-in USB port, download PowerAlert Local software at http://www.tripplite.com/poweralert
Audible Alarm
Audible alarm indicates power-failure and low-battery conditions
Rated input current (Maximum Load)
2.4A
Expandable Runtime
No
Switches
2 Switches control off/on power status and alarm-cancel/self-test operation
WatchDog Compatibility
Supports Watchdog application, OS and hard-reboot restart options for remote applications
LED Indicators
4 LEDs indicate line power, battery power, overload and battery low/replace status
High Availability UPS Features
Hot swappable batteries
Load Capacity
800 VA/475 W
Typical Battery Recharge Time
4 Hour
Form Factor
Tower
USB
Yes
Package Contents
Omni VS 800 VA Wall-mountable Tower UPS, OMNIVSINT800 line interactive UPS, 2 C13 to C14 interconnection cables, USB and phone line cables, Owner's manual with warranty information
Product Series
VS
Dataline Protection
RJ-11
Additional Information
Voltage regulation description: Line interactive voltage regulation corrects brownouts as low as 159V back to usable levels, Direct pass through: Voltages of 199V and greater are passed through to connected equipment unchanged, Brownout correction: Input voltages between 159 and 199 are boosted by 14%, Low voltage transfer to battery power: Switches to battery power as line voltage decreases to 159V or less. Resets back to line power as line voltage increases to 167V or higher, High voltage transfer to battery power: Yes, Cold Start: Yes, inverter can be "cold started" to enable temporary AC output during a power failure, Battery Access: Battery access door allows user replacement of UPS batteries, Compatible with Tripp Lite's PowerAlert and Watchdog service software
Package Includes
OMNIVSINT800 line interactive UPS;2 C13 to C14 interconnection cables;USB and phone line cables;Owner's manual with warranty information
Output Capacity (VA)
800
UPS Applications
Home/Office Desktop
Product Certifications
GOST (Russia); IRAM (Argentina); UL 1778
Output Capacity (Watts)
475
Product Compliance
SASO (Saudi Arabia); CE (Europe)
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Frequency
50/60 Hz
Transfer Time - Minimum
2 msec
Operating Temperature - Minimum
32 Degrees F
Transfer Time - Maximum
4 msec
Input Current - Maximum
2.4 A
Manufacturer Warranty
2 yr Limited
Includes Battery
Battery Included
Receptacle Configuration
C13
Visible Indicator Light Conditions
Battery Low, Overload, Power Status, Replace Battery
External Battery Compatible
Not External Battery Pack Compatible
Output Ports Included
USB
Battery Recharge Time
4.5 hr
Number of Outlets - UPS
4
Battery Chemistry
Valve Regulated Lead Acid
Operating Temperature - Maximum
104 Degrees F
Number of Outlets - Surge Only
4
Audible Alarm Conditions
Low Battery
Run Time - Full Load
4.3 min
Replacement Battery Part Number
RBC51
Power Rating - Apparent
800 VA
Power Rating - Real
475 W
Data Line Protection
Includes Data Line Surge Protection
Plug Configuration
C14

Description

UPS System, Line Interactive, Power Rating 800 VA, Wattage 475 W, Input Voltage 230V AC, Output Voltage 220V AC, 230V AC, 240V AC, Backup Time (Half/Full Load) 11.5 min/3.5 min, Mounting Tower, Outlet Type UPS/Surge, Number of Outlets 4, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration C13, NEMA Plug Configuration C14, Automatic Volts Regulation Yes, Fax/Modem Line Protection Yes, Transfer Time 2 to 4 msec, Width 5 in, Depth 8 in, Height 11 in, Cord Length 6 ft

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.