Zoro Homepage

UPS System, 1.5kVA, Online/Double Conversion, Out: 100/110/115/120/127V AC In: 100/115/120/127V AC

  • Mfr # SU1500XLCD

  • Zoro # G9415183


product price: $1,257.99
/ea
Free Shipping & Returns

Key Features

VA Rating - UPS Systems
1.5 kVA
UPS Type
Online/Double Conversion
Power Rating
1.5kVA
Wattage
1.35 kW
Input Voltage
100/115/120/127V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU1500XLCD
Zoro #
G9415183
UPC #
037332174642
Country of Origin
China

Dimensions

Height
10 in
Width
20 in
Depth
20 in
Cord Length
10 ft
Overall Height
9.93 in
Overall Width
6.3 in
Primary UPS Depth (mm)
495
UPS Input Cord Length (ft.)
10
Primary UPS Height (mm)
259
UPS Power Module Dimensions (hwd, in.)
10.2 x 9 x 19.5
Power Cord Length
10 ft
Overall Depth
22.4 in

Description

UPS System, Online Double Conversion, Power Rating 1.5 kVA, Wattage 1.35 kW, Input Voltage 100V AC, 110V AC, 115V AC, 120V AC, 127V AC, Output Voltage 100V AC, 110V AC, 115V AC, 120V AC, 127V AC, Backup Time (Half/Full Load) 14 min/4.5 min, Mounting Rack, Outlet Type UPS/Surge, Number of Outlets 6, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection Yes, Transfer Time 0 msec

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.