Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
UPS System, 350 VA, 6 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC
Mfr # BC350
Zoro # G6231994
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Standby
- Power Rating 350 VA
- Mounting Desktop/Tower
- Wattage 180 W
- Input Voltage 120V AC
Product Information
- Brand Tripp Lite
- MFR # BC350
- Zoro # G6231994
- UPC # 037332123435
- Country of Origin Viet Nam
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 6 in |
Cord Length | 6 ft |
Width | 8 in |
Height | 3 in |
UPS Power Module Dimensions (hwd, in.) | 4.13 x 4.33 x 7.28 |
UPS Input Cord Length (ft.) | 5 |
Primary UPS Depth (mm) | 185 |
Primary UPS Height (mm) | 105 |
Primary UPS Width (mm) | 110 |
Details
Description
UPS System, Standby, Power Rating 350 VA, Wattage 180 W, Input Voltage 120V AC, Output Voltage 115V AC, 120V AC, Backup Time (Half/Full Load) 10 min/2.5 min, Mounting Desktop/Tower, Outlet Type UPS/Surge, Number of Outlets 6, Medical Grade No, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation No, Fax/Modem Line Protection Yes, Transfer Time 2 to 4 msec, Width 8 in, Depth 6 in, Height 3 in, Cord Length 6 ft, Display Type LED, 60 Hz Hz
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Enclosure, 42 in D, 78 in H, 23 in W, 42U (AR3100)
- PANDUIT 4" L Miniature Cable Tie Aqua PK 100 (PLT1M-C76)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, SPDT (LY1-AC110/120)
- WHITE-RODGERS Contactor (124-910)
- TRIPP LITE UPS Replacement Battery, 12VDC, 1U, TL (RBC62-1U)
- TRIPP LITE UPS System, 800 VA, 7 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS800)
- TRIPP LITE UPS System, 750 VA, 12 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (AVR750U)
- TRIPP LITE UPS System, 700 VA, 8 Outlets, Floor, Out: 115/120V AC , In:120V AC (AVR700U)
- TRIPP LITE UPS System, 350 VA, 6 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (ECO350UPS)
- TRIPP LITE UPS Replacement Battery, SmartPro, 38VDC, 4 (RBC94-2U)
- TRIPP LITE UPS System, 1.05 kVA, 8 Outlets, Desktop/Tower, Out: 100/110/120V AC , In:120V AC (SMART1050SLT)
- Tripp Lite Uninterruptible Power Supplies (UPS)