
UPS, 10.3 in H, 17.3 in W
Mfr # 9PX10KSP
Zoro # G116556887
product price:Â $11,170.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
UPS Type
Online/Double-conversion
Power Rating
10 kVA
Mounting
Rack/tower
Wattage
9 kW
Outlet Type
Hardwired
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9PX10KSP
Zoro #
G116556887
UPC #
743172040350
Country of Origin
Philippines
Details
Item
UPS
UPS Type
Online/Double-conversion
Power Rating
10 kVA
Mounting
Rack/tower
Wattage
9 kW
Outlet Type
Hardwired
Number of Outlets
3
Description
UPS, Online Double Conversion, Display Type LCD, Single Phase, Standards CE (Europe), cUL Listed, EN 62040-2, ENERGY STAR Qualified, FCC (USA), FCC Part 15 Class A (USA), NOM (Mexico), RoHS, Includes (2) Internal battery modules, 10kVA 9kW 120V/208V 9PX Online Double-Conversion UPS with 3 Outlets, Cable Gland for Hardwire Connection, NETWORK-M2 Gigabit Network Card, Owner's manual, Phillips-head screwdriver, Rack-Mounting Hardware, RS-232 Cable, USB Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.