USB 3.1 GEN 1 USB-C TO HDMI 4K ADAPTER WITH USB-A AND USB-C PD CHARGING PORTS, T

  • Mfr # U444-06N-H4UB-C

  • Zoro # G814897534


product price:  $64.89
/ea

Key Features

Package Contents
U444-06N-H4UB-C Graphic Adapter, Owner's Manual
Adapter Type
HDMI/USB
Connector Plating
Nickel
Depth
2.3 in
Maximum Resolution Supported
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-06N-H4UB-C
Zoro #
G814897534
UPC #
37332210678
Country of Origin
Viet Nam

Dimensions

Depth
2.3 in
Width
1.6 in
Height
0.6 in

Details

Package Contents
U444-06N-H4UB-C Graphic Adapter, Owner's Manual
Adapter Type
HDMI/USB
Connector Plating
Nickel
Maximum Resolution Supported
3840 x 2160
Item
AV/Data Transfer Adapter
Green Environmental Attribute
Environmentally Friendly
Material
Polyvinyl Chloride (PVC), Acrylonitrile Butadiene Styrene (ABS)
Includes
Owner's Manual
Features
HDCP 1.4
Connector on Second End Details
(1) Type A USB 3.0 USB Female, (1) HDMI HDMI 1.4 Digital Audio/Video Female, (1) Type C USB Female
Color
Black
Platform Supported
Mac
Connector on First End Details
(1) Type C USB 3.1 USB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.