Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Usb Charger

  • Mfr # U280-WF1-20C1-G

  • Zoro # G216137405


product price: $33.69
/ea

Key Features

Standards
UL Listed, FCC
Minimum Storage Temperature
-4°F (-20°C)
Color
White
Device Supported
e-book Reader, Headphone, Gaming Console, Phone, Smart Watch, Earbud, Tablet PC, Smartphone, Mobile Device
Overall Height
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U280-WF1-20C1-G
Zoro #
G216137405
UPC #
037332285935
Country of Origin
Viet Nam

Dimensions

Overall Height
3.1 in
Overall Width
1.4 in
Overall Depth
0.6 in

Details

Item
AC Adapter
Standards
UL Listed, FCC
Minimum Storage Temperature
-4°F (-20°C)
Color
White
Device Supported
e-book Reader, Headphone, Gaming Console, Phone, Smart Watch, Earbud, Tablet PC, Smartphone, Mobile Device
Fast Charging
Yes
Min. Operating Temp.
77°F (25°C)
USB Power Delivery
1 x Type-C 20W
Maximum Storage Temperature
185°F (85°C)
Max. Output Current
3 A
Output Voltage
5 V DC, 9 V DC
Input Voltage
230 V AC, 120 V AC
Frequency
50 Hz, 60 Hz
Input Amps
600 mA
Number of USB Type-C Ports
1
Features
Overload Protection, Short Circuit Protection, Overheat Protection, Overcurrent Protection, LED Indicator, Foldable Prong, Overcharge Protection
Compatible With
Amazon Kindle E-Book Reader
Material
Plastic
USB Type-C
Yes
Universal Adapter
Yes
Output Watts
20 W
Max. Operating Temp.
104°F (40°C)

Description

Usb Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.