Shop TRIPP LITE
See all product information
Create Account
USBCable, CE (Europe)/REACH/RoHS, Blk
- Mfr # U038-003-GY-MAX
- Zoro # G825066691
product price:Â
$
15.69
/ea
Key Features
End 1 Number of Connections
1
End 1 Connection Type
Type A
Jacket Material
PVC
End 2 Connection Type
Type C
Features
Constructed Using UHMWPE and Bulletproof Aramid Fiber Designed to Last, Heavily Reinforced USB 2.0 Cable Charges and Syncs Your Phone or Other USB-C Device, Reversible USB-C Connector Attaches in Either Direction
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U038-003-GY-MAX
- Zoro #
- G825066691
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 3 ft
Details
- End 1 Number of Connections
- 1
- End 1 Connection Type
- Type A
- Jacket Material
- PVC
- Item
- USB Cable
- End 2 Connection Type
- Type C
- Features
- Constructed Using UHMWPE and Bulletproof Aramid Fiber Designed to Last, Heavily Reinforced USB 2.0 Cable Charges and Syncs Your Phone or Other USB-C Device, Reversible USB-C Connector Attaches in Either Direction
- Product Type
- USB-C Cable
- Standards
- CE (Europe), REACH, RoHS
- Charging Power
- 15 W
- End 2 Number of Connections
- 1
- Color
- Black
- Data Transfer Speed
- 480 MBps
- NEC Article and Type
- VW-1
Description
USB Cable, USB Specification 2.0, Cured Color Black, Constructed Using UHMWPE and Bulletproof Aramid Fiber Designed to Last, Heavily Reinforced USB 2.0 Cable Charges and Syncs Your Phone or Other USB-C Device, Reversible USB-C Connector Attaches in Either Direction, CE (Europe), REACH, RoHS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.