USBCable, CE (Europe)/REACH/RoHS, Blk
- Mfr # U050-006-GY-MAX
- Zoro # G325066597
product price:Â
$
19.69
/ea
Key Features
NEC Article and Type
VW-1
End 2 Number of Connections
1
Overall Length
6 ft
End 2 Connection Type
Type B
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U050-006-GY-MAX
- Zoro #
- G325066597
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 6 ft
Details
- NEC Article and Type
- VW-1
- End 2 Number of Connections
- 1
- End 2 Connection Type
- Type B
- Item
- USB Cable
- Color
- Black
- Product Type
- USB Cable
- Standards
- CE (Europe), REACH, RoHS
- End 1 Number of Connections
- 1
- End 1 Connection Type
- Type A
- Charging Power
- 10 W
- Jacket Material
- PVC
- Features
- Constructed Using UHMWPE and Bulletproof Aramid Fiber Designed to Last, Heavily Reinforced Cable Charges and Syncs Your Smartphone or Other USB Micro-B Device
- Data Transfer Speed
- 480 MBps
Description
USB Cable, USB Specification 2.0, Cured Color Black, Constructed Using UHMWPE and Bulletproof Aramid Fiber Designed to Last, Heavily Reinforced Cable Charges and Syncs Your Smartphone or Other USB Micro-B Device, CE (Europe), REACH, RoHS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.