Shop TRIPP LITE
See all product information
Create Account
USBCable
- Mfr # U040-02M-C-5ARA
- Zoro # G925066768
product price:Â
$
14.19
/ea
Key Features
Features
PD Charging Cable Supports upto 100 W for Syncing and Charging Mobile Devices, Reversible USB-C Connectors Attach in Either Direction, Right-Angle Plug Makes Connecting in Tight Spaces Easier, USB-C Cable Connects Devices for Charging or Transferring Data
Jacket Material
PVC
Data Transfer Speed
480 MBps
Charging Power
100 W
NEC Article and Type
VW-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U040-02M-C-5ARA
- Zoro #
- G925066768
- UPC #
- -
- Country of Origin
- China
- Features
- PD Charging Cable Supports upto 100 W for Syncing and Charging Mobile Devices, Reversible USB-C Connectors Attach in Either Direction, Right-Angle Plug Makes Connecting in Tight Spaces Easier, USB-C Cable Connects Devices for Charging or Transferring Data
- Jacket Material
- PVC
- Data Transfer Speed
- 480 MBps
- Charging Power
- 100 W
- NEC Article and Type
- VW-1
- End 1 Connection Type
- Type C
- Item
- USB Cable
- Color
- Black
- Angled Connection
- Right
- Standards
- CE (Europe), FCC (USA), REACH, RoHS
- End 1 Number of Connections
- 1
- End 2 Number of Connections
- 1
- Product Type
- USB-C Cable
- End 2 Connection Type
- Type C
Dimensions
- Overall Length
- 6.6 ft
Description
USB Cable, USB Specification 2.0, Cured Color Black, PD Charging Cable Supports upto 100 W for Syncing and Charging Mobile Devices, Reversible USB-C Connectors Attach in Either Direction, Right-Angle Plug Makes Connecting in Tight Spaces Easier, USB-C Cable Connects Devices for Charging or Transferring Data, CE (Europe), FCC (USA), REACH, RoHS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.