Shop TRIPP LITE
See all product information
Create Account
USBCable
- Mfr # U038-003-CRA
- Zoro # G325066863
product price:Â
$
10.79
/ea
Key Features
Data Transfer Speed
480 MBps
Product Type
USB-C Cable
End 2 Connection Type
Type C
Overall Length
3 ft
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U038-003-CRA
- Zoro #
- G325066863
- UPC #
- -
- Country of Origin
- China
- Data Transfer Speed
- 480 MBps
- Product Type
- USB-C Cable
- End 2 Connection Type
- Type C
- Item
- USB Cable
- Jacket Material
- PVC
- NEC Article and Type
- VW-1
- End 2 Number of Connections
- 1
- Features
- Reversible USB-C Connector Attaches in Either Direction, Right-Angle USB-C Plug Makes Connecting in Tight Spaces Easier, Transfers Data and Charges Devices at USB 2.0 Speeds, USB Type-A to USB Type-C Cable Connects a USB-C Mobile Device to Your Computer
- Standards
- CE (Europe), FCC (USA), REACH, RoHS
- End 1 Number of Connections
- 1
- Color
- Black
- Angled Connection
- Right
- End 1 Connection Type
- Type A
Dimensions
- Overall Length
- 3 ft
Description
USB Cable, USB Specification 2.0, Cured Color Black, Reversible USB-C Connector Attaches in Either Direction, Right-Angle USB-C Plug Makes Connecting in Tight Spaces Easier, Transfers Data and Charges Devices at USB 2.0 Speeds, USB Type-A to USB Type-C Cable Connects a USB-C Mobile Device to Your Computer, CE (Europe), FCC (USA), REACH, RoHS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.