Shop TRIPP LITE
See all product information
Create Account
USBCable
- Mfr # U521-1P2M-BK
- Zoro # G425066725
product price:Â
$
30.95
/ea
Key Features
End 2 Number of Connections
1
End 1 Connection Type
Type C
USB Specification
4.0
Jacket Material
TPE
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U521-1P2M-BK
- Zoro #
- G425066725
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 1.2 m
Details
- End 2 Number of Connections
- 1
- End 1 Connection Type
- Type C
- USB Specification
- 4.0
- Jacket Material
- TPE
- Color
- White
- Data Transfer Speed
- 40 GBps
- Charging Power
- 240 W
- Standards
- CE, FCC Class A, PD 3.1, RoHS, UKCA, UL, WEEE
- End 1 Number of Connections
- 1
- Item
- USB Cable
- End 2 Connection Type
- Type C
- Product Type
- USB-C Cable
- NEC Article and Type
- VW-1
- Features
- 3D Video Supported, DisplayPort Alt Mode, DSC Support, EDID Support, HDR Support
Description
USB Cable, USB Specification 4.0, Cured Color White, 3D Video Supported, DisplayPort Alt Mode, DSC Support, EDID Support, HDR Support, CE, FCC Class A, PD 3.1, RoHS, UKCA, UL, WEEE Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.