Shop TRIPP LITE
See all product information
Create Account
USBCable
- Mfr # U420-01M-RA
- Zoro # G925066782
product price:Â
$
19.69
/ea
Key Features
Angled Connection
Right
Jacket Material
PVC
Data Transfer Speed
5 GBps
End 2 Number of Connections
1
Standards
CE (Europe), FCC (USA), REACH, RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U420-01M-RA
- Zoro #
- G925066782
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 3.3 ft
Details
- Angled Connection
- Right
- Jacket Material
- PVC
- Data Transfer Speed
- 5 GBps
- End 2 Number of Connections
- 1
- Standards
- CE (Europe), FCC (USA), REACH, RoHS
- Color
- Black
- Features
- PD Charging Cable Supports upto 60 W for Syncing and Charging Mobile Devices, Reversible USB-C Connectors Attach in Either Direction, Right-Angle Plug Makes Connecting in Tight Spaces Easier, USB-C Cable Connects Devices for Charging, Transferring Data at 5 Gbps Speeds or Viewing 4K Video
- End 1 Number of Connections
- 1
- NEC Article and Type
- VW-1
- Charging Power
- 60 W
- End 1 Connection Type
- Type C
- End 2 Connection Type
- Type C
- Product Type
- USB-C Cable
- Item
- USB Cable
Description
USB Cable, USB Specification 3.0, Cured Color Black, PD Charging Cable Supports upto 60 W for Syncing and Charging Mobile Devices, Reversible USB-C Connectors Attach in Either Direction, Right-Angle Plug Makes Connecting in Tight Spaces Easier, USB-C Cable Connects Devices for Charging, Transferring Data at 5 Gbps Speeds or Viewing 4K Video, CE (Europe), FCC (USA), REACH, RoHS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.