USBCable
- Mfr # U420F-20M-D3
- Zoro # G025066620
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
USB Specification
3.1 Gen 2
End 2 Number of Connections
1
Jacket Material
PVC
End 1 Number of Connections
1
NEC Article and Type
CMP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U420F-20M-D3
- Zoro #
- G025066620
- UPC #
- -
- Country of Origin
- China
- USB Specification
- 3.1 Gen 2
- End 2 Number of Connections
- 1
- Jacket Material
- PVC
- End 1 Number of Connections
- 1
- NEC Article and Type
- CMP
- End 2 Connection Type
- Type C
- Standards
- CAN/CSA C22.2, CE (Europe), EN 55032, FCC (USA), REACH, RoHS, UKCA, UL
- Item
- USB Cable
- Features
- 20 m Cable Lets You Design an Application to Your Custom Specifications, Active Optical Cable Connects Servers, Hard Drives and Other USB-C Components, Advanced Fiber Cable is Easier to Install than Copper, CMP Jacket Designed for In-Wall Installations
- Color
- Black
- End 1 Connection Type
- Type C
- Product Type
- USB-C Cable
- Data Transfer Speed
- 10 GBps
Dimensions
- Overall Length
- 65.6 ft
Description
USB Cable, USB Specification 3.1 Gen 2, Cured Color Black, 20 m Cable Lets You Design an Application to Your Custom Specifications, Active Optical Cable Connects Servers, Hard Drives and Other USB-C Components, Advanced Fiber Cable is Easier to Install than Copper, CMP Jacket Designed for In-Wall Installations, CAN/CSA C22.2, CE (Europe), EN 55032, FCC (USA), REACH, RoHS, UKCA, UL Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.