Tripp Lite
Wallmount Rack, 12, HD, Low Profile
Mfr # SRWO12UHD
Zoro # G5175950
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24.8 in
- Size 24.8 x 20.1 x 18.24 in
- Width 20.1 in
- Depth 18 in
- Color Black
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Timer Attachment (8501XTD1)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804001A09M050)
- MITSUBISHI Molded Case Circuit Breaker, 100A, 200V AC (NF125-SV)
- GLOBAL INDUSTRIAL Slotted Channel, 12 Gauge, Pre-Galvanized Zinc Plated, 1-5/8 x 1-5/8 x 8' (713138)
- TRIPP LITE Wallmount Rack, 18U, Hinged, Switch (SRW18US)
- TRIPP LITE Wallmount Rack, 12U, Side mount, Heavy Duty (SRW12UHD)
- QUEST MFG Cage Nut For #12-24 Screw, 50/Bag, Silver (SCN-1224)
- HUBBELL PREMISE WIRING Adapter Panel, ST (FSPNSTSS6)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 48x36, Aluminum (A48P36AL)
- Tripp Lite Cabinet Accessory