Shop TRITAN

2 Bolt Flange Unit, Insrt, Set Scrw, 1.125-in. Bre, 3.5630-in. Bolt-Hole to Bolt-Hole Cntr, 113mm L

  • Mfr # SBLF206-18G

  • Zoro # G209926597


product price:  $30.69
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1.125 in
Overall Width
34 mm
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SBLF206-18G
Zoro #
G209926597
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter
1.125 in
Overall Width
34 mm

Details

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Temp. Range
248 Degrees F Max
Series
SBLF
Closure
Dual Seals (K-Type)

Description

2 Bolt Flange Unit, Light Duty Insert, Set Screw, 1.125-in. Bore, 3.5630-in. Bolt-Hole to Bolt-Hole Center, 113mm L

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.