Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRlrChnSprkt, QuickDetach, JA, 1/2in

  • Mfr # 40JA18H

  • Zoro # G7867064


product price: $22.75
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
18
Outside Dia.
3.14 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40JA18H
Zoro #
G7867064
UPC #
888569096203
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
3.14 in
Pitch Dia.
2.879 in
Length through Bore
9/16 in
Tooth Width
0.284 in
Pitch Diameter
2.879 in
Maximum Bore Diameter
1 1/4 in
Width with Bushing
0.878 in
Hub Diameter
2 1/4 in
Outside Diameter
3.14 in
For Bushing Size
JA

Details

Number of Teeth - Sprockets
18
Number of Chain Rows
Single
Material - Sprockets
Steel
Item
Bushed Roller Chain Sprocket
Material
Steel
Sprocket Bore Type
Quick Detachable Bushed Bore
Bushing Required - Sprockets
JA
Item - Roller Chain Sprockets
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Number of Teeth
18
Pitch
1/2"
Bushing Code
JA
Chain Number
40
Hub Type
One Side
Hub Projection
0.279 in
For Number of Strands
Single
For Chain Pitch
1/2 in
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
For Bushing Type
Quick Detachable
Finish
Black Oxide

Description

Bushed Roller Chain Sprocket, For Bushing Size JA, For Bushing Type Quick Detachable, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 18, Outside Diameter 3.14 in, Pitch Diameter 2.879 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 1/4 in, Finish Black Oxide, Hub Diameter 2 1/4 in, Hub Projection 0.279 in, Hub Type One Side, Length through Bore 9/16 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.284 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.