Zoro Homepage

BushedRlrChnSprkt, SplitTaper, 2012, 5/8in

  • Mfr # 50BTL23H

  • Zoro # G7874992


product price: $45.75
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
23
Outside Dia.
4.92 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BTL23H
Zoro #
G7874992
UPC #
888569101556
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
4.92 in
Pitch Dia.
4.59 in
Length through Bore
1 1/4 in
Outside Diameter
4.92 in
Maximum Bore Diameter
2 in
Pitch Diameter
4.59 in
Hub Diameter
3 5/8 in
For Bushing Size
2012
Tooth Width
0.343 in

Details

Number of Teeth - Sprockets
23
Number of Chain Rows
Single
Material - Sprockets
Steel
Temp. Range (F)
-50 to +500° F
Pitch
5/8"
Number of Teeth
23
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bushing Required - Sprockets
2012
Material
Steel
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Item
Bushed Roller Chain Sprocket
Chain Number
50
Bushing Code
2012
For Bushing Type
Split Taper
For Number of Strands
Single
For Chain Pitch
5/8 in
Standards
ANSI B29.1, BIS
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
Hub Projection
0.907 in
Finish
Black Oxide

Description

Bushed Roller Chain Sprocket, For Bushing Size 2012, For Bushing Type Split Taper, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 23, Outside Diameter 4.92 in, Pitch Diameter 4.59 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 2 in, Finish Black Oxide, Hub Diameter 3 5/8 in, Hub Projection 0.907 in, Hub Type One Side, Length through Bore 1 1/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.343 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.