Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BushedRollerChnSprckt, QuickDetach, SH, 1in

  • Mfr # 80SH12H

  • Zoro # G7868753


product price: $54.89
/ea

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
12
Outside Dia.
7.235 in
Number of Chain Rows
Single
Material - Sprockets
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80SH12H
Zoro #
G7868753
UPC #
888569121165
Country of Origin
China

Dimensions

Industry Chain Size
80
Outside Dia.
7.235 in
Length through Bore
2 1/4 in
Pitch Dia.
3.864 in
Hub Diameter
1 11/16 in
Outside Diameter
7.235 in
Pitch Diameter
6.71 in
For Bushing Size
SH
Tooth Width
0.575 in
Maximum Bore Diameter
1 11/16 in
Width with Bushing
1.169 in

Details

Number of Teeth - Sprockets
12
Number of Chain Rows
Single
Material - Sprockets
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Material
Steel
Number of Teeth
12
Sprocket Bore Type
Quick Detachable Bushed Bore
Item
Bushed Roller Chain Sprocket
Bushing Required - Sprockets
SH
Temp. Range (F)
-50 to +500° F
Pitch
1"
Chain Number
80
Bushing Code
SH
For Chain Pitch
1 in
Teeth Heat Treatment
Hardened Teeth
Hub Type
One Side
Standards
ANSI B29.1, BIS
For Number of Strands
Single
Hub Projection
1.675 in
For Bushing Type
Quick Detachable
Finish
Black Oxide

Description

Bushed Roller Chain Sprocket, For Bushing Size SH, For Bushing Type Quick Detachable, For Chain Pitch 1 in, Material Steel, Number of Teeth 12, Outside Diameter 7.235 in, Pitch Diameter 6.71 in, Chain Number 80, For Number of Strands Single, Maximum Bore Diameter 1 11/16 in, Finish Black Oxide, Hub Diameter 1 11/16 in, Hub Projection 1.675 in, Hub Type One Side, Length through Bore 2 1/4 in, Standards ANSI B29.1, BIS, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.575 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.