Shop WJB BEARINGS
See all product information
Create Account
5200 Series Open Double Row Angular Contact Ball Bearing - (35x72x27.00 mm)
- Mfr # 5207
- Zoro # G223940104
product price:Â
$
19.59
/ea
Key Features
Type
Open
ABEC Tolerance
ABEC-1
Outside Dia.
72 mm
Width
27 mm
Cage Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5207
- Zoro #
- G223940104
- UPC #
- -
- Country of Origin
- China
- Type
- Open
- ABEC Tolerance
- ABEC-1
- Cage Material
- Chrome Steel
- Bearing Material
- Chrome Steel
Dimensions
- Outside Dia.
- 72 mm
- Width
- 27 mm
- Bore Dia.
- 35 mm
Description
5207 is a 5200 series open double row angular contact ball bearing with a 35 mm bore, 72 mm outside diameter, and 27.00 mm width. Built with two rows of steel balls and angular contact raceways to support radial loads together with axial loads from both directions. The open design allows direct lubrication access and is best suited for protected housings or equipment with a planned lubrication system. Commonly used in gearboxes, pumps, machine tools, drive shafts, and industrial machinery. Product Specifications: Bearing Type: Open Double Row Angular Contact Ball Bearing Part Number: 5207 Series: 5200 Series Inner Diameter (ID): 35 mm Outer Diameter (OD): 72 mm Width (W): 27.00 mm Closure Type: Open Load Direction: Radial and Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Requires Application Lubrication Applications: Gearboxes Pumps Machine tools Drive shafts Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.