Cam Follower, Flat Head, 5-3/4" L

  • Mfr # CF 4SB
  • Zoro # G408090969
product price: 
$
295.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Roller Shape
Flat
Face Design
Hex Socket
Closure
Double Sealed
Roller Dia.
4"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CF 4SB
Zoro #
G408090969
UPC #
00888569004864
Country of Origin
China
Item
Cam Follower
Roller Style
Stud
Roller Shape
Flat
Face Design
Hex Socket
Closure
Double Sealed
Rolling Element Rows
1
Roller Material
Chrome Steel
Stud Type
Concentric
Bearing Type
Needle Roller
Static Load Capacity (Lb.)
44770
Stud Material
Steel
Dynamic Load Capacity (Lb.)
29985
Lube Port Location
Stud End
Features
Cam Followers are Commonly used in Industrial Applications such as Material Handling Equipment, Ram Support Rollers, and Indexing Equipment, Full Complement
Duty Type
Standard
Drive Type
Hex Socket
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Self Lubricating Bearing
No
Drive Location
Stud
Lubrication Openings
Grease Fitting, Hole
Roller Finish
Black Oxide
Roller Head Type
Flat
Standards
ISO 9001
Number of Rows
1
For Environment
Highly Dusty and Dirty

Dimensions

Roller Dia.
4"
Roller Diameter
4 in
Roller Width
2 1/4 in
Stud Length
3 1/2 in
Stud Diameter
1 1/2 in
Stud Thread Length
1 1/2 in
Overall Length
5 3/4 in
Stud Thread Size
1 1/2"-12
Wire Rope Length
5 3/4 in
Length
5 3/4 in
Fits Chest Size
Cam Followers are Commonly used in Industrial Applications such as Material Handling Equipment, Ram Support Rollers, and Indexing Equipment, Full Complement

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, For Environment Highly Dusty and Dirty, Overall Length 5 3/4 in, Roller Diameter 4 in, Roller Head Type Flat, Roller Material Chrome Steel, Roller Width 2 1/4 in, Rolling Element Rows 1, Stud Material Steel, Stud Thread Size 1 1/2 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Drive Location Stud

Ratings & reviews