CylindRollBrg, A5216TS, 80mm, Brass
- Mfr # 2101077056
- Zoro # G122937076
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Number of Rows
One
Number of Inner Ring Flanges
0
Roller Material
Chrome Steel
Split Bearing
No
Ring Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101077056
- Zoro #
- G122937076
- UPC #
- 888569001757
- Country of Origin
- China
- Number of Rows
- One
- Number of Inner Ring Flanges
- 0
- Item
- Cylindrical Roller Bearing
- Roller Material
- Chrome Steel
- Split Bearing
- No
- Ring Material Grade
- AISI 52100
- Maximum Temperature
- 212 Degrees F
- Static Radial Load Capacity
- 37,300 lbf
- Closure
- Open
- Internal Clearance
- C3
- Lubrication Openings
- None
- Ring Material
- Chrome Steel
- Full Complement
- No
- Cage Material
- Brass
- Retaining Ring Groove
- No
- System of Measurement
- Metric
- Bearing Lubrication
- Relubricateable
- Roller Material Grade
- AISI 52100
- Series
- A5200/A5300 Series Wide Cylindrical Roller Bearings
- Bore Type
- Cylindrical
- Industry Number
- A5216TS (NU5216M/C3)
- Dynamic Radial Load Capacity
- 36,000 lbf
- Number of Outer Ring Flanges
- 2
Dimensions
- Outside Diameter
- 140 mm
- Bore Diameter
- 80 mm
- Overall Width
- 1.75 in
Description
Cylindrical Roller Bearing, Bore Diameter 80 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Maximum Temperature 212 Degrees F, Number of Rows One, Outside Diameter 140 mm, Overall Width 1.75 in, Ring Material Chrome Steel, Roller Material Chrome Steel, Split Bearing No, System of Measurement Metric, Dynamic Radial Load Capacity 36,000 lbf, Full Complement No, Includes Retaining Ring No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.