Shop TRITAN
See all product information
Create Account
CylindRollBrg, A5214TS70mm, Brass
- Mfr # 2101077052
- Zoro # G422937585
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Number of Outer Ring Flanges
2
Split Bearing
No
Full Complement
No
Static Radial Load Capacity
30,800 lbf
Ring Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101077052
- Zoro #
- G422937585
- UPC #
- 888569001733
- Country of Origin
- China
- Number of Outer Ring Flanges
- 2
- Split Bearing
- No
- Full Complement
- No
- Static Radial Load Capacity
- 30,800 lbf
- Ring Material
- Chrome Steel
- Roller Material Grade
- AISI 52100
- Industry Number
- A5214TS (NU5214M/C3)
- Lubrication Openings
- None
- Series
- A5200/A5300 Series Wide Cylindrical Roller Bearings
- Item
- Cylindrical Roller Bearing
- Number of Rows
- One
- Bore Type
- Cylindrical
- System of Measurement
- Metric
- Ring Material Grade
- AISI 52100
- Internal Clearance
- C3
- Retaining Ring Groove
- No
- Maximum Temperature
- 212 Degrees F
- Cage Material
- Brass
- Bearing Lubrication
- Relubricateable
- Roller Material
- Chrome Steel
- Closure
- Open
- Dynamic Radial Load Capacity
- 30,800 lbf
- Number of Inner Ring Flanges
- 0
Dimensions
- Outside Diameter
- 125 mm
- Overall Width
- 1.562 in
- Bore Diameter
- 70 mm
Description
Cylindrical Roller Bearing, Bore Diameter 70 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Maximum Temperature 212 Degrees F, Number of Rows One, Outside Diameter 125 mm, Overall Width 1.562 in, Ring Material Chrome Steel, Roller Material Chrome Steel, Split Bearing No, System of Measurement Metric, Dynamic Radial Load Capacity 30,800 lbf, Full Complement No, Includes Retaining Ring No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.