CylRlrThrustBrg, ChrmStl, 3-1/4", T625
- Mfr # 2101098480
- Zoro # G622937668
product price:Â
$
544.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1 in
Dynamic Axial Load Capacity
39,000 lbf
Washer Material
Chrome Steel
Internal Clearance
CN
Static Axial Load Capacity
100,000 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101098480
- Zoro #
- G622937668
- UPC #
- 888569048684
- Country of Origin
- China
- Dynamic Axial Load Capacity
- 39,000 lbf
- Washer Material
- Chrome Steel
- Item
- Cylindrical Roller Thrust Bearing
- Internal Clearance
- CN
- Static Axial Load Capacity
- 100,000 lbf
- Thrust Bearing Type
- Cylindrical Roller Thrust Bearing
- Roller Material Grade
- AISI 52100
- Maximum Temperature
- 212 Degrees F
- Roller Material
- Chrome Steel
- Bearing Lubrication
- Relubricateable
- Series
- T Series
- System of Measurement
- Inch
- Cage Material
- Brass
- Washer Material Grade
- AISI 52100
- Industry Number
- T625
Dimensions
- Overall Width
- 1 in
- Bore Diameter
- 3 1/4 in
- Outside Diameter
- 4 61/64 in
Description
Cylindrical Roller Thrust Bearing, Bore Diameter 3 1/4 in, Cage Material Brass, Maximum Temperature 212 Degrees F, Outside Diameter 4 61/64 in, Overall Width 1 in, Roller Material Chrome Steel, System of Measurement Inch, Thrust Bearing Type Cylindrical Roller Thrust Bearing, Dynamic Axial Load Capacity 39,000 lbf, Roller Material Grade AISI 52100, Static Axial Load Capacity 100,000 lbf, Washer Material Chrome Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.