CylindRollBrg, A5218TS, 90mm, Brass
- Mfr # 2101077061
- Zoro # G222937297
product price:Â
$
454.99
/ea
Free Shipping & Returns
Key Features
Bearing Lubrication
Relubricateable
Bore Diameter
90 mm
System of Measurement
Metric
Internal Clearance
C3
Roller Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101077061
- Zoro #
- G222937297
- UPC #
- 888569001771
- Country of Origin
- China
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Metric
- Internal Clearance
- C3
- Roller Material
- Chrome Steel
- Bore Type
- Cylindrical
- Number of Inner Ring Flanges
- 0
- Maximum Temperature
- 212 Degrees F
- Full Complement
- No
- Industry Number
- A5218TS (NU5218M/C3)
- Dynamic Radial Load Capacity
- 56,950 lbf
- Cage Material
- Brass
- Item
- Cylindrical Roller Bearing
- Series
- A5200/A5300 Series Wide Cylindrical Roller Bearings
- Number of Rows
- One
- Lubrication Openings
- None
- Ring Material
- Chrome Steel
- Retaining Ring Groove
- No
- Static Radial Load Capacity
- 76,500 lbf
- Split Bearing
- No
- Closure
- Open
- Number of Outer Ring Flanges
- 2
- Roller Material Grade
- AISI 52100
- Ring Material Grade
- AISI 52100
Dimensions
- Bore Diameter
- 90 mm
- Outside Diameter
- 160 mm
- Overall Width
- 2.062 in
Description
Cylindrical Roller Bearing, Bore Diameter 90 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Maximum Temperature 212 Degrees F, Number of Rows One, Outside Diameter 160 mm, Overall Width 2.062 in, Ring Material Chrome Steel, Roller Material Chrome Steel, Split Bearing No, System of Measurement Metric, Dynamic Radial Load Capacity 56,950 lbf, Full Complement No, Includes Retaining Ring No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.