Shop TRITAN
See all product information
Create Account
CylindRollBrg, A5221TS, 105mm, Brass
- Mfr # 2101077066
- Zoro # G822937505
product price:Â
$
711.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
105 mm
Outside Diameter
190 mm
Internal Clearance
C3
Retaining Ring Groove
No
Static Radial Load Capacity
107,950 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101077066
- Zoro #
- G822937505
- UPC #
- 888569001801
- Country of Origin
- China
- Internal Clearance
- C3
- Retaining Ring Groove
- No
- Static Radial Load Capacity
- 107,950 lbf
- Industry Number
- A5221TS (NU5221M/C3)
- Full Complement
- No
- Ring Material Grade
- AISI 52100
- Roller Material Grade
- AISI 52100
- Bearing Lubrication
- Relubricateable
- Roller Material
- Chrome Steel
- Cage Material
- Brass
- Number of Rows
- One
- Closure
- Open
- Bore Type
- Cylindrical
- Maximum Temperature
- 212 Degrees F
- Dynamic Radial Load Capacity
- 80,750 lbf
- Number of Inner Ring Flanges
- 0
- Number of Outer Ring Flanges
- 2
- Item
- Cylindrical Roller Bearing
- Series
- A5200/A5300 Series Wide Cylindrical Roller Bearings
- Split Bearing
- No
- Lubrication Openings
- None
- System of Measurement
- Metric
- Ring Material
- Chrome Steel
Dimensions
- Bore Diameter
- 105 mm
- Outside Diameter
- 190 mm
- Overall Width
- 2.562 in
Description
Cylindrical Roller Bearing, Bore Diameter 105 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Maximum Temperature 212 Degrees F, Number of Rows One, Outside Diameter 190 mm, Overall Width 2.562 in, Ring Material Chrome Steel, Roller Material Chrome Steel, Split Bearing No, System of Measurement Metric, Dynamic Radial Load Capacity 80,750 lbf, Full Complement No, Includes Retaining Ring No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.