Shop TRITAN
See all product information
Create Account
CylRlrThrustBrg, ChrmStl, 5", T740
- Mfr # 2101098492
- Zoro # G022937305
product price:Â
$
1,367.99
/ea
Free Shipping & Returns
Key Features
Thrust Bearing Type
Cylindrical Roller Thrust Bearing
Cage Material
Brass
Industry Number
T740
Internal Clearance
CN
Roller Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101098492
- Zoro #
- G022937305
- UPC #
- 888569048790
- Country of Origin
- China
- Item
- Cylindrical Roller Thrust Bearing
- Thrust Bearing Type
- Cylindrical Roller Thrust Bearing
- Cage Material
- Brass
- Industry Number
- T740
- Internal Clearance
- CN
- Roller Material Grade
- AISI 52100
- Washer Material Grade
- AISI 52100
- Static Axial Load Capacity
- 800,000 lbf
- System of Measurement
- Inch
- Roller Material
- Chrome Steel
- Bearing Lubrication
- Relubricateable
- Maximum Temperature
- 212 Degrees F
- Series
- T Series
- Dynamic Axial Load Capacity
- 190,000 lbf
- Washer Material
- Chrome Steel
Dimensions
- Outside Diameter
- 10 in
- Bore Diameter
- 5 in
- Overall Width
- 2 in
Description
Cylindrical Roller Thrust Bearing, Bore Diameter 5 in, Cage Material Brass, Maximum Temperature 212 Degrees F, Outside Diameter 10 in, Overall Width 2 in, Roller Material Chrome Steel, System of Measurement Inch, Thrust Bearing Type Cylindrical Roller Thrust Bearing, Dynamic Axial Load Capacity 190,000 lbf, Roller Material Grade AISI 52100, Static Axial Load Capacity 800,000 lbf, Washer Material Chrome Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.