Shop TRITAN
See all product information
Create Account
CylRlrThrustBrg, ChrmStl, 1-5/8", T609
- Mfr # 2101098478
- Zoro # G922937634
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
3 in
Bearing Lubrication
Relubricateable
Cage Material
Brass
Washer Material
Chrome Steel
Overall Width
0.812 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101098478
- Zoro #
- G922937634
- UPC #
- 888569048660
- Country of Origin
- China
- Bearing Lubrication
- Relubricateable
- Cage Material
- Brass
- Washer Material
- Chrome Steel
- Series
- T Series
- Thrust Bearing Type
- Cylindrical Roller Thrust Bearing
- Internal Clearance
- CN
- Industry Number
- T609
- Washer Material Grade
- AISI 52100
- System of Measurement
- Inch
- Item
- Cylindrical Roller Thrust Bearing
- Maximum Temperature
- 212 Degrees F
- Roller Material
- Chrome Steel
- Static Axial Load Capacity
- 51,000 lbf
- Roller Material Grade
- AISI 52100
- Dynamic Axial Load Capacity
- 18,000 lbf
Dimensions
- Outside Diameter
- 3 in
- Overall Width
- 0.812 in
- Bore Diameter
- 1 5/8 in
Description
Cylindrical Roller Thrust Bearing, Bore Diameter 1 5/8 in, Cage Material Brass, Maximum Temperature 212 Degrees F, Outside Diameter 3 in, Overall Width 0.812 in, Roller Material Chrome Steel, System of Measurement Inch, Thrust Bearing Type Cylindrical Roller Thrust Bearing, Dynamic Axial Load Capacity 18,000 lbf, Roller Material Grade AISI 52100, Static Axial Load Capacity 51,000 lbf, Washer Material Chrome Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.