Shop TRITAN
See all product information
Create Account
CylRlrThrustBrg, ChrmStl, 3", T730
- Mfr # 2101098485
- Zoro # G622937675
product price:Â
$
408.99
/ea
Free Shipping & Returns
Key Features
Static Axial Load Capacity
236,000 lbf
Washer Material Grade
AISI 52100
Series
T Series
Overall Width
1.375 in
Bore Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101098485
- Zoro #
- G622937675
- UPC #
- 888569048738
- Country of Origin
- China
- Static Axial Load Capacity
- 236,000 lbf
- Washer Material Grade
- AISI 52100
- Item
- Cylindrical Roller Thrust Bearing
- Series
- T Series
- Roller Material
- Chrome Steel
- Washer Material
- Chrome Steel
- Thrust Bearing Type
- Cylindrical Roller Thrust Bearing
- Internal Clearance
- CN
- Cage Material
- Brass
- Dynamic Axial Load Capacity
- 76,500 lbf
- Roller Material Grade
- AISI 52100
- Maximum Temperature
- 212 Degrees F
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Inch
- Industry Number
- T730
Dimensions
- Overall Width
- 1.375 in
- Bore Diameter
- 3 in
- Outside Diameter
- 6 in
Description
Cylindrical Roller Thrust Bearing, Bore Diameter 3 in, Cage Material Brass, Maximum Temperature 212 Degrees F, Outside Diameter 6 in, Overall Width 1.375 in, Roller Material Chrome Steel, System of Measurement Inch, Thrust Bearing Type Cylindrical Roller Thrust Bearing, Dynamic Axial Load Capacity 76,500 lbf, Roller Material Grade AISI 52100, Static Axial Load Capacity 236,000 lbf, Washer Material Chrome Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.